Shop All Bollards
Zoro Select
Flexible Bollard, Fold Down, 7-7/16"
Mfr # 122CM
Zoro # G7234744
original price:
$506.94
12% off
new price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Bollard Striping Yes
- Overall Height 72 in
- Bollard Cover Color Yellow
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 122CM
- Zoro # G7234744
- Country of Origin United States
- Category Bollards
Dimensions
Overall Height | 72 in |
Outside Dia. | 7 7/16 in |
Finished Height | 72 in |
Mounting Plate Dimensions | 9 in x 9 in |
Outside Diameter | 7 2/5 in |
Installed Height | 72 in |
Description
Spring Mount Bollard, Mounting Style Bolt-On, Material Polyethylene, Color Yellow, Finish Galvanized, Overall Height 72 in, Installed Height 72 in, Weight 29 lb, Outside Diameter 7 2/5 in, Includes Mounting Hardware Included, Number of Mounting Holes 4, Locking System Not Applicable, Product Type Spring Mount, Cap Adjustability Fixed, Shape Round, Striping Yes, Includes HDPE Cover, Cap Shape Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3 Inch Blue Polyurethane Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-20S314-PPUB-BLUE-TLB-2-R314-2)
- LIFT-ALL Web Sling, Type 5, Silver (EN2801TX4)
- HAMILTON Dual Wheel Swivl Pneumatic Castrs, 16 in. (S-72166-PR)
- ZORO SELECT Rope, 600ft, Wht, 450lb., Nylon (630120-00600-000)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Brown (CL1385U)
- ZORO SELECT 4-1/2 in. Diameter, 42 in. Height Safety Bollard in Yellow (1GUD6)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Beige (CL1385V)
- ZORO SELECT 6" x 48" Carbon Steel Bollard (6"X36"EMB)
- ZORO SELECT Bollard, 8 in. L, 36 in. H, 26 lb. (BOL-36-5.5)
- ZORO SELECT Flexible Bollard, Fold Down, 1-3/4" (BOL-FD-36-G)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Red (CL1385P)
- Zoro Select Warehouse Safety Guards & Protectors