Shop All Bollards
Zoro Select
Flexible Bollard, Fold Down, 1-3/4", Yellow
Mfr # BOL-FD-36-Y
Zoro # G5828715
original price:
$107.99
10% off
new price: $96.39
/ea
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking System External Padlock (not included)
- Material Steel
- Bollard Striping Yes
- Overall Length 42 in
- Overall Height 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BOL-FD-36-Y
- Zoro # G5828715
- UPC # 691215055642
- Country of Origin United States
- Category Bollards
Dimensions
Overall Length | 42 in |
Overall Height | 42 in |
Overall Width | 6 in |
Outside Dia. | 1 11/16 in |
Installation Depth | 0" - surface mount |
Mounting Dimension | (2) 7/8" Holes |
Mounting Plate Dimensions | 6 in x 6 in |
Mounting Hole Dia. | 7/8 in |
Finished Height | 42 in |
Outside Diameter | 1 7/10 in |
Installed Height | 42 in |
Mounting Hole Width | 7/16 in |
Mounting Hole Diameter | 1/2 in |
Manufacturer Warranty Length | 90 day |
Mounting Hole Length | 7/16 in |
Description
Flexible Bollard, Mounting Style Bolt-On, Overall Length 42 in, Overall Width 6 in, Material Carbon Steel, Wall Thickness 0.1 in, Color Yellow, Finish Galvanized, Overall Height 42 in, Installed Height 42 in, Weight 13 lb, Outside Diameter 1 7/10 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 1/2 in, Locking System External Padlock (not included), Product Type Temporary Access, Cap Adjustability Removable, Reflectivity Non-Reflective
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (1003R1820A6E10B3C2P6)
- WESCO Main Piston Hardware (050767)
- ERECTASTEP Safety Gate, 16 to 36 In, Alum (11792)
- GPS - GENERIC PARTS SERVICE Load Wheel Assembly For Yale MPE 060 / MPE 080 Pallet Trucks (YL 524140950-A-SG)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Orange (CL1385HD)
- ZORO SELECT 6" x 48" Carbon Steel Bollard (6"X36"EMB)
- ZORO SELECT Post Sleeve, 8 In Dia., 57 In H, Red (1737R)
- ZORO SELECT Bollard, 7", Polyethylene, Yellow (1733)
- ZORO SELECT Post Sleeve, 4in, Rd with Wht Stripes (1735RWS)
- ZORO SELECT Bollard Cover, Smooth Style, 56" H Overall (DT752YNT)
- ENPAC Post Sleeve, 7 In Dia., 60 In H, Yellow, Shape: ROUND (79760YR)
- Zoro Select Warehouse Safety Guards & Protectors