Shop All Bollards
Zoro Select
Flexible Bollard, 2-1/2", Steel
Mfr # SPBOL-42-BL
Zoro # G5504475
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Bollard Striping Yes
- Overall Length 5 3/10 in
- Overall Height 45 3/10 in
- Overall Width 5 3/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SPBOL-42-BL
- Zoro # G5504475
- UPC # 691215036658
- Country of Origin China
- Category Bollards
Dimensions
Overall Length | 5 3/10 in |
Overall Height | 45 3/10 in |
Overall Width | 5 3/10 in |
Outside Dia. | 2 1/8 in |
Finished Height | 42 in |
Mounting Hole Dia. | 9/16 in |
Installation Depth | 0" - surface mount |
Mounting Plate Dimensions | 5-1/4 in dia |
Mounting Dimension | (8) 9/16" dia. HOLES |
Manufacturer Warranty Length | 90 day |
Mounting Hole Width | 9/16 in |
Outside Diameter | 2 1/10 in |
Installed Height | 45 3/10 in |
Mounting Hole Diameter | 5/8 in |
Description
Spring Mount Bollard, Mounting Style Bolt-On, Overall Length 5 3/10 in, Overall Width 5 3/10 in, Material Carbon Steel, Wall Thickness 0.1 in, Color Yellow, Finish Powder Coated, Overall Height 45 3/10 in, Installed Height 45 3/10 in, Weight 15 lb, Outside Diameter 2 1/10 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 3, Mounting Hole Diameter 5/8 in, Locking System Not Applicable, Product Type Spring Mount, Cap Adjustability Fixed, Reflectivity Non-Reflective
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABENCO Safety Gate, 18"-24", Powder Coat (G72-21PC)
- BALLYMORE Rolling Work Platform, Steel, Dual, 70 In.H (DEP7-3636)
- ZORO SELECT Caster Wheel, Steel, 4 in., 850 lb. (W-420-SVB-1/2)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB100272)
- ZORO SELECT Post Sleeve, 7 In Dia., 72 In H, Yellow (CL1386NN)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Beige (CL1385VV)
- ZORO SELECT 4" x 48" Carbon Steel Bollard (4"X36"EMB)
- ZORO SELECT 4-1/2 in. Diameter, 42 in. Height Safety Bollard in Yellow (1GUD6)
- ZORO SELECT Bollard, 4-1/2", 42 In. H, Silver (BOL-SS-42-4.5)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Gray (CL1386QQ)
- VESTIL Steel Pipe Bollard With Chain Slots (BOL-JK-48-4.5)
- Zoro Select Bollards