Shop All Metallic Conduit
Zoro Select
Flexible Aluminum Conduit, 500 ft. L
Mfr # 5601-45-00
Zoro # G7905283
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 5600
- Conduit Trade Size 3/8 in
- Bend Radius 2 in
- Length 500 ft
- Standards CSA 69271, Federal Specification AA-5810 Type II, R14147, UL 1479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5601-45-00
- Zoro # G7905283
- UPC # 77680119056
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 3/8 in |
Bend Radius | 2 in |
Length | 500 ft |
Conduit Outside Dia. | 0.61 in |
Conduit Inside Dia. | 0.375 in |
Length (Straight Wireway) | 500 ft |
Overall Length | 500 ft |
Inside Diameter | 0.38 in |
Trade Size | 3/8 in |
Outside Diameter | 0.61 in |
Part Length (ft) | 500 |
Trade Size (in) | 3/8 |
Outside Diameter (in) | 0.560/0.610 IN |
Inside Diameter (in) | 0.375/0.393 |
Description
Flexible Metal Conduit - Reduced Wall, Finish Galvanized, Aluminum, Trade Size 3/8 in, Inside Diameter 0.38 in, Outside Diameter 0.61 in, Bend Radius 2 in, Overall Length 500 ft, Flexibility Flexible, Corrosion Resistant, Gray, Conduit Type Reduced Wall, Series 5600, CSA 69271, Federal Specification AA-5810 Type II, R14147, UL 1479
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 120VAC Electrically Held Lighting Contactor 10P 30A (CR463LB0AJA)
- SIEMENS Circuit Breaker, B Series 30A, 3 Pole, 240V AC (B330)
- WAGO Push-In Connector, Red, 0.73", 600V (2773-404)
- YELLOW JACKET Cord Extn Ylwjkt14/3 100 (2888AC)
- ZORO SELECT Flexible Steel Conduit, 500 ft. L (5501-45-00)
- ZORO SELECT Flexible Conduit, 3/8" Trade Size, 50 ft. (5101-24-00)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L (5605-24-00)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 4 in (5503-24-00)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L (5603-24-00)
- ZORO SELECT Flexible Steel Conduit, 100 ft. L (5501-30-00)
- ZORO SELECT Flexible Aluminum Conduit, 25 ft. L (5602-22-00)
- Zoro Select Conduit