Shop All Metallic Conduit
Zoro Select
Flexible Aluminum Conduit, 50 ft. L
Mfr # 5604-24-00
Zoro # G1720756
original price:
$159.32
19% off
new price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 5600
- Conduit Trade Size 1 in
- Bend Radius 5 in
- Length 50 ft
- Standards CSA 69271, Federal Specification AA-5810 Type II, R14147, UL 1479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5604-24-00
- Zoro # G1720756
- UPC # 77680119292
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 1 in |
Bend Radius | 5 in |
Length | 50 ft |
Conduit Inside Dia. | 1.0 in |
Conduit Outside Dia. | 1.38 in |
Length (Straight Wireway) | 50 ft |
Overall Length | 50 ft |
Outside Diameter | 1.38 in |
Inside Diameter | 1 in |
Trade Size | 1 in |
Outside Diameter (in) | 1.300/1.380 IN |
Inside Diameter (in) | 1.000/1.040 |
Part Length (ft) | 50 |
Trade Size (in) | 1 |
Description
Flexible Metal Conduit - Reduced Wall, Finish Galvanized, Aluminum, Trade Size 1 in, Inside Diameter 1 in, Outside Diameter 1.38 in, Bend Radius 5 in, Overall Length 50 ft, Flexibility Flexible, Corrosion Resistant, Gray, Conduit Type Reduced Wall, Series 5600, CSA 69271, Federal Specification AA-5810 Type II, R14147, UL 1479
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 15 ft., Blk, 13A (20PX07ID)
- SWE-TECH 3C BNC Female to RCA Male Adapter (FWT30X2-03100)
- POWER FIRST 15" L Heavy Duty Cable Tie BK PK 100 (36J193)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 5/8" x 50FT- Black (HS2-0625-50-BK)
- ZORO SELECT Flexible Steel Conduit, 100 ft. L (5501-30-00)
- ZORO SELECT Flexible Aluminum Conduit, 100 ft. L (5602-30-00)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L (5603-24-00)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L (5601-24-00)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L, Series: 5600 (5602-24-00)
- ZORO SELECT Flexible Steel Conduit, 500 ft. L (5501-45-00)
- ALLIED TUBE & CONDUIT EMT Conduit w/ Compression Coupling, 2 In (869613)
- Zoro Select Metallic Conduit