Shop All Metallic Conduit
Zoro Select
Flexible Aluminum Conduit, 25 ft. L
Mfr # 5606-22-00
Zoro # G2931564
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 5600
- Conduit Trade Size 1 1/2 in
- Bend Radius 7 1/2 in
- Length 25 ft
- Standards CSA 69271, Federal Specification AA-5810 Type II, R14147, UL 1479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5606-22-00
- Zoro # G2931564
- UPC # 77680119353
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 1 1/2 in |
Bend Radius | 7 1/2 in |
Length | 25 ft |
Conduit Inside Dia. | 1.5 in |
Conduit Outside Dia. | 1.95 in |
Length (Straight Wireway) | 25 ft |
Overall Length | 25 ft |
Trade Size | 1 1/2 in |
Inside Diameter | 1.5 in |
Outside Diameter | 1.95 in |
Outside Diameter (in) | 1.850/1.950 IN |
Part Length (ft) | 25 |
Inside Diameter (in) | 1.500/1.575 |
Trade Size (in) | 1-1/2 |
Description
Flexible Metal Conduit - Reduced Wall, Finish Galvanized, Aluminum, Trade Size 1 1/2 in, Inside Diameter 1.5 in, Outside Diameter 1.95 in, Bend Radius 7 1/2 in, Overall Length 25 ft, Flexibility Flexible, Corrosion Resistant, Gray, Conduit Type Reduced Wall, Series 5600, CSA 69271, Federal Specification AA-5810 Type II, R14147, UL 1479
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Counter, 6 Digit, Base Mount, 115VAC (E6B62GN)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (ZCKY41)
- BRAD HARRISON Internal Thread Connector, 5, Female, 8A (1A5000-34)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1-1/4" Diameter - 100 pcs - Natural White (CCUC7-125-C-NATURAL)
- ZORO SELECT Flexible Steel Conduit, 500 ft. L (5502-45-00)
- ZORO SELECT Flexible Aluminum Conduit, 25 ft. L (5602-22-00)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L (5603-24-00)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 2 in (5501-24-00)
- ZORO SELECT Flexible Conduit, 3/8" Trade Size, 50 ft. (5101-24-00)
- ZORO SELECT Flexible Aluminum Conduit, 100 ft. L (5602-30-00)
- ALLIED TUBE & CONDUIT 34x10' Rigid Conduit (278887)
- Zoro Select Conduit