Shop All Metallic Conduit
Zoro Select
Flexible Aluminum Conduit, 25 ft. L
Mfr # 5602-22-00
Zoro # G2428903
original price:
$25.29
5% off
new price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 5600
- Conduit Trade Size 1/2 in
- Bend Radius 3 in
- Length 25 ft
- Standards CSA 69271, Federal Specification AA-5810 Type II, R14147, UL 1479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5602-22-00
- Zoro # G2428903
- UPC # 77680119100
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 1/2 in |
Bend Radius | 3 in |
Length | 25 ft |
Conduit Inside Dia. | 0.625 in |
Conduit Outside Dia. | 0.92 in |
Length (Straight Wireway) | 25 ft |
Overall Length | 25 ft |
Outside Diameter | 0.92 in |
Trade Size | 1/2 in |
Inside Diameter | 0.63 in |
Outside Diameter (in) | 0.860/0.920 IN |
Trade Size (in) | 1/2 |
Inside Diameter (in) | 0.625/0.645 |
Part Length (ft) | 25 |
Description
Flexible Metal Conduit - Reduced Wall, Finish Galvanized, Aluminum, Trade Size 1/2 in, Inside Diameter 0.63 in, Outside Diameter 0.92 in, Bend Radius 3 in, Overall Length 25 ft, Flexibility Flexible, Corrosion Resistant, Gray, Conduit Type Reduced Wall, Series 5600, CSA 69271, Federal Specification AA-5810 Type II, R14147, UL 1479
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-3B)
- DAYTON Contact Block, Mounting Base, 22Mm, 1NC (30G081)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP602)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001KR3RH6)
- ZORO SELECT Flexible Steel Conduit, 25 ft. L, Bend Radius: 4 in (5503-22-00)
- ZORO SELECT Flexible Steel Conduit, 100 ft. L (5503-30-00)
- ZORO SELECT Flexible Conduit, 3/8" Trade Size, 100 ft. (5101-30-00)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L (5601-24-00)
- ZORO SELECT Flexible Aluminum Conduit, 25 ft. L, Bend Radius: 10 in (5607-22-00)
- ZORO SELECT Flexible Steel Conduit, 500 ft. L (5501-45-00)
- ALLIED TUBE & CONDUIT IMC Conduit, 1/2 In., 10 ft. L, Steel (583419)
- Zoro Select Conduit