Shop All Metallic Conduit
Zoro Select
Flexible Aluminum Conduit, 100 ft. L
Mfr # 5603-30-00
Zoro # G2081545
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 5600
- Conduit Trade Size 3/4 in
- Bend Radius 4 in
- Length 100 ft
- Standards CSA 69271, Federal Specification AA-5810 Type II, R14147, UL 1479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5603-30-00
- Zoro # G2081545
- UPC # 77680119216
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 3/4 in |
Bend Radius | 4 in |
Length | 100 ft |
Inside Dia. | 0.813 to 0.835 in |
Conduit Outside Dia. | 1.105 in |
Conduit Inside Dia. | 0.812 in |
Length (Straight Wireway) | 100 ft |
Overall Length | 100 ft |
Outside Diameter | 1.11 in |
Inside Diameter | 0.81 in |
Trade Size | 3/4 in |
Outside Diameter (in) | 1.045/1.105 IN |
Inside Diameter (in) | 0.812/0.835 |
Trade Size (in) | 3/4 |
Part Length (ft) | 100 |
Description
Flexible Metal Conduit - Reduced Wall, Finish Galvanized, Aluminum, Trade Size 3/4 in, Inside Diameter 0.81 in, Outside Diameter 1.11 in, Bend Radius 4 in, Overall Length 100 ft, Flexibility Flexible, Corrosion Resistant, Gray, Conduit Type Reduced Wall, Series 5600, CSA 69271, Federal Specification AA-5810 Type II, R14147, UL 1479
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cs8169 Marinco 50A 3 480V A.C.Receptacle (CS8169)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, High-Impact Polymer (BR106E)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Gray, 0.0126" Diameter, MIL Spec, 600 Volts (28STRGRAMILW25)
- BURNDY AL Compression Adapter, 0.60inWx1.85inL (AYP4)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 6 1/4 in (5505-24-00)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L, Series: 5600 (5602-24-00)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L (5603-24-00)
- ZORO SELECT Flexible Steel Conduit, 100 ft. L (5503-30-00)
- ZORO SELECT Flexible Aluminum Conduit, 100 ft. L (5602-30-00)
- ZORO SELECT Flexible Conduit, 3/8" Trade Size, 50 ft. (5101-24-00)
- ALLIED TUBE & CONDUIT EMT Conduit, 3/4 in Size, 10 ft L, Steel, Galvanized, Gray (583203)
- Zoro Select Metallic Conduit