Shop All Metallic Conduit
Zoro Select
Flexible Aluminum Conduit, 100 ft. L
Mfr # 5601-30-00
Zoro # G1970692
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 5600
- Conduit Trade Size 3/8 in
- Bend Radius 2 in
- Length 100 ft
- Standards CSA 69271, Federal Specification AA-5810 Type II, R14147, UL 1479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5601-30-00
- Zoro # G1970692
- UPC # 77680119032
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 3/8 in |
Bend Radius | 2 in |
Length | 100 ft |
Conduit Inside Dia. | 0.375 in |
Conduit Outside Dia. | 0.61 in |
Length (Straight Wireway) | 100 ft |
Overall Length | 100 ft |
Outside Diameter | 0.61 in |
Trade Size | 3/8 in |
Inside Diameter | 0.38 in |
Trade Size (in) | 3/8 |
Outside Diameter (in) | 0.560/0.610 IN |
Inside Diameter (in) | 0.375/0.393 |
Part Length (ft) | 100 |
Description
Flexible Metal Conduit - Reduced Wall, Finish Galvanized, Aluminum, Trade Size 3/8 in, Inside Diameter 0.38 in, Outside Diameter 0.61 in, Bend Radius 2 in, Overall Length 100 ft, Flexibility Flexible, Gray, Conduit Type Reduced Wall, Series 5600, CSA 69271, Federal Specification AA-5810 Type II, R14147, UL 1479
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Raised Indicator Light, Blue, 120VAC (C22-L-B-120)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G249)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, Yellow, Color-Coded PVC Insulation (C2016A.12.05)
- ANCOR 12-10 Gauge - #10 Heat Shrink Ring Terminal - 25-Pack (312325)
- ZORO SELECT Flexible Aluminum Conduit, 25 ft. L (5602-22-00)
- ZORO SELECT Flexible Conduit, 3/8" Trade Size, 100 ft. (5101-30-00)
- ZORO SELECT Flexible Steel Conduit, 25 ft. L, Conduit Trade Size: 3/8 in (5501-22-00)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 3 in (5502-24-00)
- ZORO SELECT Flexible Conduit, 3/8" Trade Size, 25 ft. (5101-22-00)
- ZORO SELECT Flexible Steel Conduit, 25 ft. L, Bend Radius: 4 in (5503-22-00)
- ZORO SELECT Flexible Steel Conduit, 100 ft. L (5503-30-00)
- Zoro Select Conduit