Shop All Flexible Pipe Fittings
Zoro Select
Flex Coupling, For Pipe Size 2"x1-1/2"
Mfr # DX156-215
Zoro # G3897122
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2" x 1-1/2"
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Shape Coupling
- Pipe Size (Fittings) 2" x 1-1/2"
- Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DX156-215
- Zoro # G3897122
- Country of Origin China
- Category Flexible Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/2" |
Pipe Size (Fittings) | 2" x 1-1/2" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Size | 1 1/2 in x 2 in |
Details
Specific Fitting Shape | Coupling |
Basic Pipe Fitting Shape | Coupling |
Item | Flexible Coupling |
Fitting Shape | Coupling |
Description
Flexible Coupling, 1 1/2 in, 2 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNH14)
- ZURN 1-1/4" Pipe Dia., Brass, Threaded One End, Tailpiece (Z8966-8-PC)
- LEGEND VALVE 1" COPPER x COPPER UNION NL (302-305NL)
- LEGRIS Push-to-Connect Union Tee, 6mm Tube Size, Nylon, Black, 10 PK (3104 06 00)
- ZORO SELECT Flexible Coupling, For Pipe Size 5" x 5" (1056-55)
- ZORO SELECT Flexible Coupling, For Pipe Size 6" x 3" (1056-63)
- ZORO SELECT Shielded Transition Coupling, 4.3 psi (DX5002-44RC)
- ZORO SELECT Flexible Bushing, For Pipe Size 3" (QB-32)
- ZORO SELECT Drain Trap Connector, 1-1/4" Inside dia. (86013)
- ZORO SELECT Flexible Coupling, For Pipe Size 4" x 3" (1056-43)
- ZORO SELECT Flexible Coupling, For Pipe Size 8" x 8" (1070-88)
- Zoro Select Fittings