Shop All Cap Nuts & Acorn Nuts
Zoro Select
Flattened Head Cap Nut, 7/16"-20, Steel, Chome Plated, 0.69 H, 5 PK
Mfr # MPB1472
Zoro # G3427742
product price: $9.85
/pk 5, $1.97/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Profile Flattened Head
- Material Steel
- Finish Chome Plated
- Overall Height 0.69
- Hex Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MPB1472
- Zoro # G3427742
- UPC # 632393583398
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 7/16"-20 |
Overall Height | 0.69 |
Hex Width | 5/8 in |
Fastener Thread Depth | 7/16 in |
Dia./Thread Size | 7/16"-20 |
Thread Depth | 7/16" |
Width Across Flats | 5/8 in |
Description
Cap Nut, Profile Flattened Head, Material Grade/Class Not Graded, Material Steel, Finish Chrome Plated, Thread Size 7/16 In.-20, Overall Height 0.69 in, Hex Width 5/8 in, Tensile Strength 70,000 psi, Material Quality Standards ASTM 12L14, System of Measurement Inch, Color Chrome, Pack Size Small Pack, Thread Direction Right Hand, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-16 Flange Bolt, Plain Steel, 4 in L, 10 PK (822460G)
- MIDWEST FASTENER 3/32" x 1" Brass Cotter Pins 40PK (61243)
- KANEBRIDGE Masonry Screw, Hex, Blue Perma Seal (1420CNSW)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-3/4" L, Steel, 4 PK (GCPT38334)
- ZORO SELECT Extra Low Crown Cap Nut, 5/8"-11, Brass, Plain, 3/4 in H, 2 PK (CPB233)
- ZORO SELECT Standard Crown Cap Nut, 5/8"-18, Steel, Chome Plated, 1.315 H, 5 PK (MPB665)
- ZORO SELECT Low Crown Cap Nut, 7/8"-9, 18-8 Stainless Steel, Plain, 1-23/64 in H (CPB256)
- ZORO SELECT Low Crown Cap Nut, #6-32, 316 Stainless Steel, Plain, 11/32 in H, 10 PK (CPB262)
- ZORO SELECT Standard Crown Cap Nut, 7/16"-20, Steel, Chome Plated, 0.915 H, 5 PK (MPB3102)
- ZORO SELECT Cap Nut, 1/4"-28, 18-8 Stainless Steel, Plain, 15/32 in H, 10 PK (CPB033)
- ZORO SELECT Standard Crown Cap Nut, #10-24, 316 Stainless Steel, Plain, 13/32 in H, 5 PK (CPB004)
- Zoro Select Cap Nuts & Acorn Nuts