Shop All Cap Nuts & Acorn Nuts
Zoro Select
Flattened Head Cap Nut, 1/4"-24, Steel, Chrome Plated, 0.47 in H, 5 PK
Mfr # MPB3772
Zoro # G2822714
product price: $6.39
/pk 5, $1.28/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Profile Flattened Head
- Material Steel
- Finish Chrome Plated
- Overall Height 0.47 in
- Hex Width 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MPB3772
- Zoro # G2822714
- UPC # 632393609807
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 1/4"-24 |
Overall Height | 0.47 in |
Hex Width | 7/16 in |
Fastener Thread Depth | 1/4 in |
Width Across Flats | 7/16 in |
Thread Depth | 1/4" |
Dia./Thread Size | 1/4"-24 |
Description
Cap Nut, Profile Flattened Head, Material Grade/Class Not Graded, Material Steel, Finish Chrome Plated, Thread Size 1/4 In.-24, Overall Height 0.47 in, Hex Width 7/16 in, Tensile Strength 70,000 psi, Material Quality Standards ASTM 12L14, System of Measurement Inch, Color Chrome, Pack Size Small Pack, Thread Direction Right Hand, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG 5/16"-18 x 60 mm Hex Extra Wide Machine Screw, Zinc Plated Steel (Z4495-ZN)
- ZORO SELECT Class 10.9, M30-3.50 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 5 PK (M04100.300.0090)
- SET SCREW & MANUFACTURING 3/8-24 X 1/4 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H37240250CPX-1000)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 10 PK (39826)
- ZORO SELECT Flattened Head Cap Nut, 1/4"-20, Steel, Chrome Plated, 0.47 in H, 5 PK (MPB3771)
- ZORO SELECT Flattened Head Cap Nut, 1/2"-20, Steel, Chrome Plated, 0.812 in H, 5 PK (MPB1474)
- ZORO SELECT Flattened Head Cap Nut, 5/16"-18, Steel, Chrome Plated, 0.53 in H, 5 PK (MPB3774)
- ZORO SELECT Low Crown Cap Nut, 1/2"-20, Steel, Zinc Plated, 13/16 in H, 10 PK (CPB095)
- ZORO SELECT Standard Crown Cap Nut, 5/8"-11, 316 Stainless Steel, Plain, 1 in H (CPB014)
- ZORO SELECT Extra Low Crown Cap Nut, 1/2"-13, Brass, Nickel Plated, 9/16 in H, 5 PK (CPB296)
- NEWPORT FASTENERS Low Crown Acorn Nut, 1/2"-13, 18-8 Stainless Steel, 0.572 in H, 100 PK (287903)
- Zoro Select Cap Nuts & Acorn Nuts