Shop All Cap Nuts & Acorn Nuts
Zoro Select
Flattened Head Cap Nut, 1/2"-20, Steel, Chrome Plated, 0.812 in H, 5 PK
Mfr # MPB1474
Zoro # G2473274
product price: $15.95
/pk 5, $3.19/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Profile Flattened Head
- Material Steel
- Finish Chrome Plated
- Overall Height 0.812 in
- Hex Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MPB1474
- Zoro # G2473274
- UPC # 632393583411
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 1/2"-20 |
Overall Height | 0.812 in |
Hex Width | 3/4 in |
Fastener Thread Depth | 1/2 in |
Height | 9/32 in |
Dia./Thread Size | 1/2"-20 |
Thread Depth | 1/2" |
Width Across Flats | 3/4 in |
Description
Cap Nut, Profile Flattened Head, Material Grade/Class Not Graded, Material Steel, Finish Chrome Plated, Thread Size 1/2 In.-20, Overall Height 0.812 in, Hex Width 3/4 in, Tensile Strength 70,000 psi, Material Quality Standards ASTM 12L14, System of Measurement Inch, Color Chrome, Pack Size Small Pack, Thread Direction Right Hand, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Spacer, 3/8 RndX5/8, 192 ID, SS, Plain Stainless Steel, 5/8 in Overall Lg, 0.192 in Inside Dia (FC1192-10-SS)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/2" L, PK100 (WWG-CPP-007)
- MIDWEST FASTENER Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 12 PK (60363)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (4431)
- ZORO SELECT Flattened Head Cap Nut, 1/4"-28, Steel, Chrome Plated, 0.47 in H, 5 PK (MPB3773)
- ZORO SELECT Flattened Head Cap Nut, 1/4"-20, Steel, Chrome Plated, 0.47 in H, 5 PK (MPB3771)
- ZORO SELECT Flattened Head Cap Nut, 1/4"-24, Steel, Chrome Plated, 0.47 in H, 5 PK (MPB3772)
- ZORO SELECT Standard Crown Cap Nut, #10-32, Nylon, Plain, 13/32 in H, 25 PK (0501032CN)
- ZORO SELECT Low Crown Cap Nut, 1/2"-13, Steel, Black Oxide, 0.572 in H, 250 PK (50NCB)
- ZORO SELECT Standard Crown Cap Nut, #12-24, Steel, Chome Plated, 0.41 H, 5 PK (MPB3752)
- NEWPORT FASTENERS Low Crown Cap Nut, 5/16"-18, Steel, Nickel Plated, 0.385 in H, 100 PK (NB301023P-100)
- Zoro Select Cap Nuts & Acorn Nuts