Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, For Screw Size M8 , Steel Zinc Yellow Finish, 100 PK
Mfr # M38211.080.0001
Zoro # G6081826
CAD Available
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 24 mm
- Minimum Thickness 2 mm
- Maximum Thickness 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M38211.080.0001
- Zoro # G6081826
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M8 |
Outside Diameter | 24 mm |
Inside Diameter | 8.40 mm |
Outside Diameter Tolerance | 0.924-0.945 |
Inside Diameter Tolerance | 0.331-0.339 |
Dimensional Standards | DIN 9021 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 9021, Material Steel, Material Grade/Class Grade 2, Finish Zinc Yellow, For Screw Size M8, Inside Diameter 8.4 mm, Outside Diameter 24 mm, Maximum Thickness 2 mm, System of Measurement Metric, Minimum Thickness 2 mm, Color Yellow, Inside Diameter Tolerance 0.331-0.339, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&C EAGLE Common Nail, 2 in L, 316 Stainless Steel, 18 ga, 1000 PK (B182SS-1M)
- STINGER Nail Cap Mtl Rs 1-1/2 In 50Lb (00127092)
- AMPG Flat Washer, For Screw Size #4 , Fiberglass Green Tan Finish (Z8312)
- ZORO SELECT Solid Rivet, Round Head, 0.1563 in Dia., 0.5 in L, Aluminum Body, 250 PK (30A0508-EA-250)
- ZORO SELECT Flat Washer, For Screw Size M10 , Steel Zinc Yellow Finish, 100 PK (M38080.100.0001)
- ZORO SELECT Flat Washer, For Screw Size #8 , Steel Black Oxide Finish, 100 PK (U38402.016.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 in , Stainless Steel Plain Finish, 10 PK (AN960-C1616)
- ZORO SELECT Military Flat Washer, For Screw Size 5/16" , 18-8 Stainless Steel Plain Finish, 25 PK (MS15795-813)
- ZORO SELECT Flat Washer, For Screw Size M36 , Steel Black Oxide Finish (5KEF6)
- ZORO SELECT Flat Washer, For Screw Size M24 , Steel Black Oxide Finish, 5 PK (Z8864)
- PRIME-LINE Flat Washer, For Screw Size 1/4" , Aluminum Aluminum Finish, 25 PK (9079897)
- Zoro Select Flat Washers