Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size M8 , Steel Zinc Plated Finish, 100 PK
Mfr # M38430.080.0001
Zoro # G1810798
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size M8
- Outside Diameter 21 mm
- Minimum Thickness 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M38430.080.0001
- Zoro # G1810798
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M8 |
Outside Diameter | 21 mm |
Inside Diameter | 8.40 mm |
Dimensional Standards | DIN 7349 |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 4 mm |
Maximum Thickness | 4 mm |
Standards | DIN 7349 |
System of Measurement | Metric |
Temp. (F) | -58 Degrees to 302 Degrees F |
Type | Metric |
Minimum Temperature | -58 Degrees F |
Maximum Temperature | 302 Degrees F |
Material Grade/Class | Grade 2 |
Bolt Compatibility | Grade 2 |
Description
Plain Washer, Flat Washer Type Standard, Dimensional Standards DIN 7349, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, For Screw Size M8, Inside Diameter 8.4 mm, Outside Diameter 21 mm, Maximum Thickness 4 mm, System of Measurement Metric, Minimum Thickness 4 mm, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 7 mm Dia., 27 mm L, Nylon Body, 25 PK (9502PK)
- TAMPER-PRUF SCREWS 1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81440)
- ZORO SELECT Spring Pin, HD Coiled, 1/2x3in, 32000lb, PK5 (U39150.050.0300)
- TEKS Self-Drilling Screw, #12 x 3/4 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1009000)
- ZORO SELECT Flat Washer, For Screw Size 2X1" , Nylon Nylon Finish, 5000 PK (0204.062WFN)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Steel Zinc Plated Finish, 10 PK (WASB12RZ)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Steel Black Oxide Finish, 20 PK (U38100.075.0001)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , Steel Zinc Yellow Finish, 100 PK (U38405.031.0001)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Nylon Plain Finish, 40 PK (17W06871)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38205.025.0001)
- MIDWEST FASTENER Flat Washer, For Screw Size 7/16" , Steel Zinc Yellow Finish, 12 PK (34187)
- Zoro Select Flat Washers