Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, For Screw Size M8 , Steel Zinc Plated Finish, 100 PK
Mfr # M38250.080.0001
Zoro # G2646850
CAD Available
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 1.6 mm
- Maximum Thickness 1.6 mm
- Standards DIN 433
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M38250.080.0001
- Zoro # G2646850
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M8 |
Outside Diameter | 15 mm |
Inside Diameter | 8.40 mm |
Dimensional Standards | DIN 433 |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1.6 mm |
Maximum Thickness | 1.6 mm |
Standards | DIN 433 |
System of Measurement | Metric |
Temp. (F) | -58 Degrees to 302 Degrees F |
Type | Metric |
Material Grade/Class | Grade 2 |
Minimum Temperature | -58 Degrees F |
Maximum Temperature | 302 Degrees F |
Bolt Compatibility | Grade 2 |
Description
Plain Washer, Flat Washer Type Standard, Dimensional Standards DIN 433, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, For Screw Size M8, Inside Diameter 8.4 mm, Outside Diameter 15 mm, Maximum Thickness 1.6 mm, System of Measurement Metric, Minimum Thickness 1.6 mm, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, For Screw Size 5/16" , 18-8 Stainless Steel Plain Finish, 10 PK (Z9162)
- NEWPORT FASTENERS Serrated Lock Nut, #8-32, Steel, Zinc Plated, 0.13 in Ht, 100 PK (751705-PR-100)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 65 mm L, 10 PK (M04100.160.0065)
- ZORO SELECT Jam Nut, 5/8"-18, Steel, Grade 8, Zinc Yellow, 25/64 in Ht, 5 PK (U11375.062.0001)
- ZORO SELECT Flat Washer, For Screw Size M7 , Steel Zinc Plated Finish, 100 PK (M38130.070.0001)
- ZORO SELECT Flat Washer, For Screw Size M6 , Steel Zinc Plated Finish, 100 PK (M38250.060.0001)
- ZORO SELECT Flat Washer, For Screw Size M10 , Steel Zinc Plated Finish, 100 PK (M38250.100.0001)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , PEEK Plain Finish, 10 PK (PK38-WHS-01)
- ZORO SELECT Flat Washer, For Screw Size #6 , Nylon Plain Finish, 40 PK (16FW006062)
- ZORO SELECT Flat Washer, For Screw Size 1" , Stainless Steel Plain Finish, 5 PK (U55420.100.0001)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , Steel Zinc Yellow Finish, 50 PK (03910)
- Zoro Select General Washers