Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size M8 , PEEK Plain Finish, 10 PK
Mfr # PKM8-WHS-01
Zoro # G5589880
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material PEEK
- Finish Plain
- Outside Diameter 15 mm
- Minimum Thickness 2 mm
- Maximum Thickness 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PKM8-WHS-01
- Zoro # G5589880
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M8 |
Outside Diameter | 15 mm |
Inside Diameter | 8.50 mm |
Dimensional Standards | ANSI B18.22.1 |
Details
Item | Flat Washer |
Material | PEEK |
Finish | Plain |
Minimum Thickness | 2 mm |
Maximum Thickness | 2 mm |
Standards | ANSI B18.22.1 |
System of Measurement | Metric |
Thickness Tolerance | +/-0.5mm |
Application | General Purpose |
Rockwell Hardness | D87.5 |
Temp. (F) | -50 Degrees to 500 Degrees |
Color | Brown |
Type | Standard |
Maximum Temperature | 500 Degrees F |
Material Grade/Class | Not Graded |
Minimum Temperature | -50 Degrees F |
For Use With | Bolts, Nuts, Screws, Studs |
Bolt Compatibility | Grade 2 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ANSI B18.22.1, Material PEEK, Material Grade/Class Not Graded, Finish Plain, For Screw Size M8, Inside Diameter 8.5 mm, Outside Diameter 15 mm, Maximum Thickness 2 mm, System of Measurement Metric, Minimum Thickness 2 mm, Color Brown, Maximum Temperature 500 Degrees F, Minimum Temperature -50 Degrees F, Pack Size Small Pack, Rockwell Hardness D87.5, Thickness Tolerance +/-0.5mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (U25130.011.0050)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 12 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.025.9999)
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 5" L, Stainless Steel Stainless Steel, 50 PK (07316-PWR)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 110 mm Length, 50 PK (M07000.050.0110)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51410.025.0001)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , Steel Zinc Yellow Finish, 10 PK (U38405.087.0001)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Steel Zinc Yellow Finish, 25000 PK (37WUSSY)
- ZORO SELECT Flat Washer, For Screw Size #10 , Steel Zinc Plated Finish, 50 PK (WASB#10NZ)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Black Oxide Finish, 5 PK (U38200.100.0001)
- ZORO SELECT Military Flat Washer, For Screw Size 7/8" , 18-8 Stainless Steel Plain Finish (MS15795-824)
- ZORO SELECT Flat Washer, For Screw Size #12 , Steel Zinc Plated Finish, 280 PK (UST900013)
- Zoro Select Flat Washers