Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size M72 , Steel Black Oxide Finish
Mfr # M38100.720.0001
Zoro # G5577957
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- For Screw Size M72
- Outside Diameter 123.7 mm
- Minimum Thickness 9.75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M38100.720.0001
- Zoro # G5577957
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M72 |
Outside Diameter | 123.7 mm |
Inside Diameter | 74.30 mm |
Outside Diameter Tolerance | 4.858-4.921 |
Inside Diameter Tolerance | 2.913-2.943 |
Dimensional Standards | DIN 125-1A |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Not Graded, Finish Black Oxide, For Screw Size M72, Inside Diameter 74.3 mm, Outside Diameter 123.7 mm, Maximum Thickness 9.75 mm, System of Measurement Metric, Minimum Thickness 9.75 mm, Color Clear, Inside Diameter Tolerance 2.913-2.943, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Hex Nut, 5/8"-11, Carbon Steel, Grade 2, Zinc Plated, 0.535 in Ht, 25 PK (HN58)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 1000 PK (B55450.013.0001)
- KEN FORGING Machinery Eye Bolt With Shoulder, 2-1/2"-4, 5 in Shank, 4 in ID, Steel, Galvanized (K2037-HDG)
- MIDWEST FASTENER #6-32 x 3/4 in Slotted Oval Machine Screw, Chrome Plated Steel, 20 PK (68566)
- ZORO SELECT Flat Washer, For Screw Size M10 , Steel Zinc Plated Finish, 100 PK (M38400.100.0040)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38130.031.0001)
- ZORO SELECT Flat Washer, For Screw Size #8 , Steel Zinc Plated Finish, 50 PK (WASB#8NZ)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Stainless Steel Plain Finish, 2900 PK (B51205.037.0001)
- ZORO SELECT Flat Washer, For Screw Size M16 , Stainless Steel Plain Finish, 10 PK (M51530.160.0001)
- ZORO SELECT Flat Washer, For Screw Size #10 , Steel Zinc Plated Finish, 100 PK (U38400.019.0002)
- ZORO SELECT Military Flat Washer, For Screw Size #5 , 18-8 Stainless Steel Plain Finish, 100 PK (NAS620-C5L)
- Zoro Select General Washers