Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, For Screw Size M7 , Stainless Steel Plain Finish, 50 PK
Mfr # M51420.070.0001
Zoro # G5355777
CAD Available
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size M7
- Outside Diameter 14 mm
- Minimum Thickness 1.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51420.070.0001
- Zoro # G5355777
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M7 |
Outside Diameter | 14 mm |
Inside Diameter | 7.40 mm |
Dimensional Standards | DIN 125-1A |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 1.6 mm |
Maximum Thickness | 1.6 mm |
Standards | DIN 125-1A |
System of Measurement | Metric |
Type | Standard |
Material Grade/Class | 18-8 |
Bolt Compatibility | 18-8 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size M7, Inside Diameter 7.4 mm, Outside Diameter 14 mm, Maximum Thickness 1.6 mm, System of Measurement Metric, Minimum Thickness 1.6 mm, Pack Size Small Pack, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/8 in Wd, 2 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.025.0075)
- HAMPTON Square U-Bolt, 3/8", 3 in Wd, 6 in Ht, Zinc Plated Steel (02-3452-506)
- ZORO SELECT M3-0.50 x 20 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.030.0020)
- MILWAUKEE TOOL Outer Flange Nut, 5/8-11, 7/5, 11 AMP (44-40-0035)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Steel Zinc Yellow Finish, 20 PK (U38405.075.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 1/2" , Steel Zinc Plated Finish, 5 PK (U38205.150.0001)
- ZORO SELECT Flat Washer, For Screw Size #8 , Stainless Steel Plain Finish, 50 PK (U51410.016.0003)
- ZORO SELECT Flat Washer, For Screw Size 1 1/4" , Steel Black Oxide Finish, 5 PK (Z9105)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Brass Plain Finish, 5 PK (Z9101BR)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Steel Zinc Yellow Finish, 50 PK (5RKG9)
- L.H. DOTTIE Flat Washer, For Screw Size 3/8" , Silicon Bronze 100 PK (FWBZ38)
- Zoro Select Flat Washers