Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size M60 , Steel Black Oxide Finish
Mfr # M38100.600.0001
Zoro # G6163678
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 110 mm
- Minimum Thickness 9 mm
- Maximum Thickness 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M38100.600.0001
- Zoro # G6163678
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M60 |
Outside Diameter | 110 mm |
Inside Diameter | 62 mm |
Outside Diameter Tolerance | 4.276-4.331 |
Inside Diameter Tolerance | 2.441-2.47 |
Dimensional Standards | DIN 125-1A |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Not Graded, Finish Black Oxide, For Screw Size M60, Inside Diameter 62 mm, Outside Diameter 110 mm, Maximum Thickness 9 mm, System of Measurement Metric, Minimum Thickness 9 mm, Color Clear, Inside Diameter Tolerance 2.441-2.47, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 3/16 in Shaft Dia (TX-018)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 2 PK (79196)
- HILLMAN Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish (270055)
- ZORO SELECT Nylon Insert Lock Nut, #8-32, 316 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 50 PK (U55730.016.0001)
- ZORO SELECT Flat Washer, For Screw Size #0 , Steel Zinc Plated Finish, 100 PK (U38400.006.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 3/4" , Steel Zinc Plated Finish, 10 PK (6DYW7)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Steel Black Oxide Finish, 25 PK (Z9099)
- ZORO SELECT Flat Washer, For Screw Size M12 , Steel Zinc Plated Finish, 100 PK (M38250.120.0001)
- ZORO SELECT Military Flat Washer, For Screw Size 1/2" , 18-8 Stainless Steel Plain Finish, 5 PK (MS15795-819)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Steel Hot Dipped Galvanized Finish, 20000 PK (50WUSSG)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Nylon Plain Finish, 40 PK (16FW437062)
- Zoro Select General Washers