Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, For Screw Size M6 , Steel Zinc Plated Finish, 100 PK
Mfr # M38130.060.0001
Zoro # G2582386
CAD Available
original price:
$2.58
24% off
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 1.6 mm
- Maximum Thickness 1.6 mm
- Standards DIN 125-1A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M38130.060.0001
- Zoro # G2582386
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M6 |
Outside Diameter | 12 mm |
Inside Diameter | 6.40 mm |
Outside Diameter Tolerance | 0.456-0.472 |
Dimensional Standards | DIN 125-1A |
Inside Diameter Tolerance | 0.252-0.261 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size M6, Inside Diameter 6.4 mm, Outside Diameter 12 mm, Maximum Thickness 1.6 mm, System of Measurement Metric, Minimum Thickness 1.6 mm, Color Silver, Inside Diameter Tolerance 0.252-0.261, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE SIMPSON TITEN HD MG 1/2 X 4 (THD50400HMG)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 5/8 in Lg (Z2320)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 2 in L, 50 PK (50335)
- ZORO SELECT Fully Threaded Rod, M22-2.5mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.220.1000)
- ZORO SELECT Flat Washer, For Screw Size M4 , Steel Zinc Plated Finish, 100 PK (M38430.040.0001)
- ZORO SELECT Flat Washer, For Screw Size M8 , Steel Zinc Plated Finish, 100 PK (M38250.080.0001)
- ZORO SELECT Flat Washer, For Screw Size M7 , Steel Zinc Plated Finish, 100 PK (M38130.070.0001)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51410.037.0007)
- ZORO SELECT Flat Washer, For Screw Size M10 , Steel Zinc Plated Finish, 100 PK (M38400.100.0030)
- ZORO SELECT Flat Washer, For Screw Size M24 , Stainless Steel Plain Finish, 5 PK (M55420.240.0001)
- AMPG Flat Washer, For Screw Size 3/4" , Steel Galvanized Finish (Z9693G)
- Zoro Select Flat Washers