Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, For Screw Size M6 , Stainless Steel Plain Finish, 50 PK
Mfr # M51420.060.0001
Zoro # G5355761
CAD Available
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 1.4 mm
- Maximum Thickness 1.8 mm
- Standards DIN 125-1A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51420.060.0001
- Zoro # G5355761
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M6 |
Outside Diameter | 12 mm |
Inside Diameter | 6.40 mm |
Dimensional Standards | DIN 125-1A |
Inside Diameter Tolerance | +0.22 mm ; |
Outside Diameter Tolerance | -0.43 mm ; |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size M6, Inside Diameter 6.4 mm, Outside Diameter 12 mm, Maximum Thickness 1.8 mm, System of Measurement Metric, Minimum Thickness 1.4 mm, Color Silver, Inside Diameter Tolerance +0.22 mm ;, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Torx Drive (116724)
- HILTI BOX OF 15 ANCHOR 5/8IN X 4-3/4IN HAND TOOLS PARTS AND ACCESSORY, 14PK (KB-TZ 387516)
- ZORO SELECT Hex Nut, M36-4.00, Steel, Class 10, Black Oxide, 29 mm Ht, 2 PK (M04120.360.0001)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 8-1/2 in Length (U07000.075.0850)
- ZORO SELECT Flat Washer, For Screw Size M8 , Stainless Steel Plain Finish, 50 PK (M51420.080.0001)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55410.050.0001)
- ZORO SELECT Flat Washer, For Screw Size M20 , Steel Zinc Plated Finish, 100 PK (M38250.200.0001)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Steel Black Oxide Finish, 950 PK (B38403.050.0001)
- ZORO SELECT Flat Washer, For Screw Size M16 , Steel Zinc Yellow Finish, 25 PK (M38080.160.0001)
- ZORO SELECT Flat Washer, For Screw Size M30 , Stainless Steel Plain Finish, 5 PK (M55420.300.0001)
- MIDWEST FASTENER Flat Washer, For Screw Size 1-1/2" , Steel Plain Finish, 13 PK (08486)
- Zoro Select Flat Washers