Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, For Screw Size M5 , Stainless Steel Plain Finish, 50 PK
Mfr # M51420.050.0001
Zoro # G5355752
CAD Available
$0.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size M5
- Outside Diameter 10 mm
- Minimum Thickness 0.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51420.050.0001
- Zoro # G5355752
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M5 |
Outside Diameter | 10 mm |
Inside Diameter | 5.30 mm |
Dimensional Standards | DIN 125-1A |
Outside Diameter Tolerance | -0.36 mm ; |
Inside Diameter Tolerance | +0.18 mm ; |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size M5, Inside Diameter 5.3 mm, Outside Diameter 10 mm, Maximum Thickness 1.1 mm, System of Measurement Metric, Minimum Thickness 0.9 mm, Color Silver, Inside Diameter Tolerance +0.18 mm ;, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (SMQPI0-600750-100P)
- DANCO Sealing Washer, Rubber, PlainFinish (35075B)
- BOSTITCH Collated Flooring Nail, 2 in L, 16 ga, Bright (FLN-200)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45642)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , 18-8 Stainless Steel Plain Finish, 25 PK (WAS40438)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Zinc Yellow Finish, 265 PK (B38206.100.0001)
- ZORO SELECT Flat Washer, For Screw Size #4 , Stainless Steel Plain Finish, 50 PK (U51410.011.0002)
- ZORO SELECT Flat Washer, For Screw Size #4 , 331 Stainless Steel Plain Finish, 25 PK (WAS405#4)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , Stainless Steel Plain Finish (Z9207SS)
- ZORO SELECT Flat Washer, For Screw Size M4 , Stainless Steel Plain Finish, 50 PK (M51530.040.0001)
- ZORO SELECT Flat Washer, For Screw Size M4 , Nylon Plain Finish, 50 PK (16M04090080)
- Zoro Select Flat Washers