Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size M45 , Steel Black Oxide Finish, 2 PK
Mfr # M38100.450.0001
Zoro # G2893801
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 85 mm
- Minimum Thickness 7 mm
- Maximum Thickness 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M38100.450.0001
- Zoro # G2893801
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M45 |
Outside Diameter | 85 mm |
Inside Diameter | 46 mm |
Inside Diameter Tolerance | 1.811-1.835 |
Dimensional Standards | DIN 125-1A |
Outside Diameter Tolerance | 3.291-3.346 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Not Graded, Finish Black Oxide, For Screw Size M45, Inside Diameter 46 mm, Outside Diameter 85 mm, Maximum Thickness 7 mm, System of Measurement Metric, Minimum Thickness 7 mm, Color Clear, Inside Diameter Tolerance 1.811-1.835, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 10 ft, Steel, Grade 2, Plain Finish (01087)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55530.050.0125)
- FOREVERBOLT Coupling Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, NL-19, 1-1/8 in Lg, 1/2 in Hex Wd, 10 PK (FBCP3816P10)
- TAMPER-PRUF SCREWS 1-1/4 in Torx Flat Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (490530)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Stainless Steel Plain Finish, 25 PK (U51205.062.0001)
- ZORO SELECT Flat Washer, For Screw Size #4 , Nylon Plain Finish, 40 PK (17W02813)
- ZORO SELECT Flat Washer, For Screw Size 1 1/4" , Steel Hot Dipped Galvanized Finish, 5 PK (U38157.125.0001)
- ZORO SELECT Flat Washer, For Screw Size #5 , Steel Black Oxide Finish, 100 PK (6DYZ5)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Nylon Plain Finish, 5 PK (17W20062)
- ZORO SELECT Flat Washer, For Screw Size M16 , Steel Zinc Plated Finish, 600 PK (M16D125A)
- BURNDY Flat Washer, For Screw Size 1/2" , Silicon Bronze Bronze Finish (50FWBOX)
- Zoro Select General Washers