Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size M42 , Steel Zinc Plated Finish, 2 PK
Mfr # M38130.420.0001
Zoro # G5323674
original price:
$3.79
10% off
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 78 mm
- Minimum Thickness 7 mm
- Maximum Thickness 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M38130.420.0001
- Zoro # G5323674
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M42 |
Outside Diameter | 78 mm |
Inside Diameter | 43 mm |
Outside Diameter Tolerance | 3.024-3.071 |
Inside Diameter Tolerance | 1.693-1.717 |
Dimensional Standards | DIN 125-1A |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size M42, Inside Diameter 43 mm, Outside Diameter 78 mm, Maximum Thickness 7 mm, System of Measurement Metric, Minimum Thickness 7 mm, Color Silver, Inside Diameter Tolerance 1.693-1.717, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, White Steel Flat Head Phillips Drive, 35 PK (36247)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 8, Black Oxide, 41/64 in Ht, 20 PK (N04120.075.0001)
- MIDWEST FASTENER #8-40 x 1/8" 18-8 Stainless Steel Fine Thread Gun Plug Screws 6PK (930632)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/8 in Length, 100 PK (U55050.013.0037)
- ZORO SELECT Flat Washer, For Screw Size M45 , Steel Zinc Plated Finish, 2 PK (M38130.450.0001)
- ZORO SELECT Military Flat Washer, For Screw Size #5 , 18-8 Stainless Steel Plain Finish, 100 PK (NAS620-C5)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38130.025.0001)
- ZORO SELECT Military Flat Washer, For Screw Size 1/4" , 18-8 Stainless Steel Plain Finish, 50 PK (NAS1149-C0432R)
- ZORO SELECT Military Flat Washer, For Screw Size 1/2" , 18-8 Stainless Steel Plain Finish, 5 PK (MS15795-819)
- ZORO SELECT Flat Washer, For Screw Size M5 , Brass Plain Finish, 100 PK (FW5B00500-100P1)
- ZORO SELECT Flat Washer, For Screw Size #4 , Stainless Steel Plain Finish, 50 PK (U51410.011.0002)
- Zoro Select General Washers