Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size M4 , Steel Zinc Plated Finish, 100 PK
Mfr # M38250.040.0001
Zoro # G2004908
original price:
$1.85
5% off
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.5 mm
- Maximum Thickness 0.5 mm
- Standards DIN 433
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M38250.040.0001
- Zoro # G2004908
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M4 |
Outside Diameter | 8 mm |
Inside Diameter | 4.30 mm |
Dimensional Standards | DIN 433 |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.5 mm |
Maximum Thickness | 0.5 mm |
Standards | DIN 433 |
System of Measurement | Metric |
Temp. (F) | -58 Degrees to 302 Degrees F |
Type | Metric |
Maximum Temperature | 302 Degrees F |
Material Grade/Class | Grade 2 |
Minimum Temperature | -58 Degrees F |
Bolt Compatibility | Grade 2 |
Description
Plain Washer, Flat Washer Type Standard, Dimensional Standards DIN 433, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, For Screw Size M4, Inside Diameter 4.3 mm, Outside Diameter 8 mm, Maximum Thickness 0.5 mm, System of Measurement Metric, Minimum Thickness 0.5 mm, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 12 in, Steel, Grade 2, Plain Finish (56106)
- ZORO SELECT Split Lock Washer, For Screw Size M11 Steel, Zinc Plated Finish, 50 PK (M37020.110.0001)
- ZORO SELECT Thread Cutting Screw, 5/16" x 3 in, Phosphate Steel Flat Head Torx Drive, 50 PK (TFTCIF0310300P-050BX)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 1/4in.dia., PK100 (U55580.025.0062)
- ZORO SELECT Flat Washer, For Screw Size M2.6 , Steel Zinc Plated Finish, 100 PK (M38130.026.0001)
- ZORO SELECT Flat Washer, For Screw Size M3 , Steel Zinc Plated Finish, 100 PK (M38250.030.0001)
- ZORO SELECT Flat Washer, For Screw Size #4 , Stainless Steel Plain Finish, 50 PK (U55410.011.0001)
- ZORO SELECT Military Flat Washer, For Screw Size 1/2" , 18-8 Stainless Steel Plain Finish, 25 PK (NAS1149-C0832R)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Zinc Plated Finish, 25000 PK (100WUSS)
- ZORO SELECT Military Flat Washer, For Screw Size 3/4" , 18-8 Stainless Steel Plain Finish, 5 PK (NAS1149-C1290R)
- ZORO SELECT Flat Washer, For Screw Size #4 , Stainless Steel Plain Finish, 50 PK (U51410.011.0001)
- Zoro Select General Washers