Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size M4 , PEEK Plain Finish, 10 PK
Mfr # PKM4-WHS-01
Zoro # G5638390
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material PEEK
- Finish Plain
- Outside Diameter 11.1 mm
- Minimum Thickness 1.1 mm
- Maximum Thickness 1.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PKM4-WHS-01
- Zoro # G5638390
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M4 |
Outside Diameter | 11.1 mm |
Inside Diameter | 4.80 mm |
Dimensional Standards | ANSI B18.22.1 |
Details
Item | Flat Washer |
Material | PEEK |
Finish | Plain |
Minimum Thickness | 1.1 mm |
Maximum Thickness | 1.1 mm |
Standards | ANSI B18.22.1 |
System of Measurement | Metric |
Temp. (F) | -50 Degrees to 500 Degrees |
Application | General Purpose |
Color | Natural |
Thickness Tolerance | +/-0.5mm |
Rockwell Hardness | M103 |
Type | Standard |
Minimum Temperature | -50 Degrees F |
Material Grade/Class | Not Graded |
Resistance Properties | Impact Resistant, Radiation Resistant, Wear Resistant |
Maximum Temperature | 500 Degrees F |
For Use With | Bolts, Nuts, Screws, Studs |
Bolt Compatibility | Grade 2 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ANSI B18.22.1, Material PEEK, Material Grade/Class Not Graded, Finish Plain, For Screw Size M4, Inside Diameter 4.8 mm, Outside Diameter 11.1 mm, Maximum Thickness 1.1 mm, System of Measurement Metric, Minimum Thickness 1.1 mm, Color Natural, Maximum Temperature 500 Degrees F, Minimum Temperature -50 Degrees F, Pack Size Small Pack, Resistance Properties Impact Resistant, Radiation Resistant, Wear Resistant, Rockwell Hardness M103
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beveled Washer, 18-8 Stainless Steel, Plain Finish (Z9187-BEV-SS)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 50 PK (54274)
- ZORO SELECT Oversized Key Stock, 36 in L, 1/2 in W, 1/2 in H, Carbon Steel (WWG350500050036)
- NATIONAL MFG/SPECTRUM BRANDS HHI 316x178 Zinc J Bolt (N232-868)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , Steel Black Oxide Finish, 10 PK (Z9201)
- ZORO SELECT Flat Washer, For Screw Size M33 , Steel Zinc Plated Finish, 2 PK (M38210.330.0001)
- ZORO SELECT Flat Washer, For Screw Size #2 , Steel Black Oxide Finish, 100 PK (P45060-PG)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Steel Black Oxide Finish, 5 PK (Z9205)
- ZORO SELECT Flat Washer, For Screw Size 2" , Steel Black Oxide Finish, 10 PK (6DYY9)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , 18-8 Stainless Steel Plain Finish, 10 PK (Z9097SS)
- ZORO SELECT Flat Washer, For Screw Size M12 , Steel Zinc Plated Finish, 100 PK (M38430.120.0001)
- Zoro Select Flat Washers