Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size M36 , Steel Black Oxide Finish
Mfr # 5KEF6
Zoro # G2906942
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- For Screw Size M36
- Outside Diameter 66 mm
- Minimum Thickness 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5KEF6
- Zoro # G2906942
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M36 |
Outside Diameter | 66 mm |
Inside Diameter | 37 mm |
Dimensional Standards | DIN 6916 |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 6 mm |
Maximum Thickness | 6 mm |
Standards | DIN 6916 |
System of Measurement | Metric |
Vickers Hardness | 295/350 |
Rockwell Hardness | C29 to C36 |
Application | Build and Maintain Wind Towers, Turbines, and Blades |
Thickness Tolerance | +/-0.600mm |
Type | Heat Treated |
Material Grade/Class | Through Hardened |
For Use With | For Use with 10.9 Screws and Studs |
Bolt Compatibility | Grade 8 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 6916, Material Steel, Material Grade/Class Through Hardened, Finish Black Oxide, For Screw Size M36, Inside Diameter 37 mm, Outside Diameter 66 mm, Maximum Thickness 6 mm, System of Measurement Metric, Minimum Thickness 6 mm, Pack Size Small Pack, Rockwell Hardness C29, Thickness Tolerance +/-0.600mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/2"-13, 6 3/4 in Wd, 8 3/8 in Ht, Hot Dipped Galvanized Steel (53119 1)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07000.060.0008)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 50 PK (U04114.031.0300)
- TAPECASE Reclosable Fastener Shapes, Rubber Adhesive, 2 in, 1 in Wd, Black, 200 PK (16U731)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 25 PK (WASB14RZ)
- ZORO SELECT Military Flat Washer, For Screw Size 7/8" , 18-8 Stainless Steel Plain Finish, 5 PK (NAS1149-C1490R)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Stainless Steel Plain Finish, 25 PK (U51410.062.0001)
- ZORO SELECT Flat Washer, For Screw Size M3.5 , Steel Zinc Plated Finish, 100 PK (M38210.035.0001)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , Steel Black Oxide Finish, 5 PK (Z9102)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , 18-8 Stainless Steel Plain Finish, 10 PK (Z9162)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51410.050.0004)
- Zoro Select Flat Washers