Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size M36 , Stainless Steel Plain Finish, 2 PK
Mfr # M51420.360.0001
Zoro # G5323622
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 66 mm
- Minimum Thickness 5 mm
- Maximum Thickness 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51420.360.0001
- Zoro # G5323622
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M36 |
Outside Diameter | 66 mm |
Inside Diameter | 37 mm |
Dimensional Standards | DIN 125-1A |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 5 mm |
Maximum Thickness | 5 mm |
Standards | DIN 125-1A |
System of Measurement | Metric |
Type | Standard |
Material Grade/Class | 18-8 |
Bolt Compatibility | 18-8 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size M36, Inside Diameter 37 mm, Outside Diameter 66 mm, Maximum Thickness 5 mm, System of Measurement Metric, Minimum Thickness 5 mm, Pack Size Small Pack, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, For Screw Size 1 1/4" , Steel Black Oxide Finish, 5 PK (U04035.125.0001)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 5 PK (U01200.075.0275)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M12-1.75, PK25 (M51500.120.0030)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1-3/4 in Slotted Flat Machine Screw, Zinc Plated Steel (A0300160148FZ)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , 18-8 Stainless Steel Plain Finish, 10 PK (WASB38R8)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Steel Zinc Plated Finish, 20 PK (U38400.075.0001)
- ZORO SELECT Flat Washer, For Screw Size .405" , Steel Cadmium Finish, 5000 PK (MS27183-14)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Stainless Steel Plain Finish, 20 PK (U55410.075.0001)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , Steel Black Oxide Finish, 10 PK (Z9286)
- ZORO SELECT Flat Washer, For Screw Size M3 , Steel Black Oxide Finish, 25 PK (Z8803)
- DANCO Flat Washer, For Screw Size 1/4" , Rubber Plain Finish (35375W)
- Zoro Select Flat Washers