Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size M33 , Steel Zinc Yellow Finish, 2 PK
Mfr # M38080.330.0001
Zoro # G2893856
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- For Screw Size M33
- Outside Diameter 60 mm
- Minimum Thickness 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M38080.330.0001
- Zoro # G2893856
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M33 |
Outside Diameter | 60 mm |
Inside Diameter | 34 mm |
Dimensional Standards | DIN 125-1A |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 5 mm |
Maximum Thickness | 5 mm |
Standards | DIN 125-1A |
System of Measurement | Metric |
Temp. (F) | -58 Degrees to 302 Degrees F |
Type | Metric |
Minimum Temperature | -58 Degrees F |
Material Grade/Class | Grade 5 |
Maximum Temperature | 302 Degrees F |
Bolt Compatibility | Grade 5 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Not Graded, Finish Yellow Passivated, For Screw Size M33, Inside Diameter 34 mm, Outside Diameter 60 mm, Maximum Thickness 5 mm, System of Measurement Metric, Minimum Thickness 5 mm, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-24 x 1 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91615)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 25 PK (63743)
- ZORO SELECT Flat Washer, For Screw Size M10 , Steel Zinc Plated Finish, 100 PK (M38093.100.0001)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.075", Pk10 (MSC075-10)
- ZORO SELECT Military Flat Washer, For Screw Size 3/8" , 18-8 Stainless Steel Plain Finish, 50 PK (NAS1149-C0663R)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , PEEK Plain Finish, 10 PK (PK12-WHS-01)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Steel Zinc Yellow Finish, 5 PK (513131G)
- ZORO SELECT Flat Washer, For Screw Size .188" , Steel Cadmium Finish, 10000 PK (MS27183-7)
- ZORO SELECT Flat Washer, For Screw Size M4 , Stainless Steel Plain Finish, 50 PK (M51530.040.0001)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , 316 Stainless Steel Plain Finish, 10 PK (WAS40551)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Black Oxide Finish, 100 PK (U38403.025.0001)
- Zoro Select General Washers