Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size M33 , Steel Zinc Plated Finish, 2 PK
Mfr # M38130.330.0001
Zoro # G2893731
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size M33
- Outside Diameter 60 mm
- Minimum Thickness 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M38130.330.0001
- Zoro # G2893731
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M33 |
Outside Diameter | 60 mm |
Inside Diameter | 34 mm |
Inside Diameter Tolerance | 1.339-1.363 |
Dimensional Standards | DIN 125-1A |
Outside Diameter Tolerance | 2.315-2.362 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size M33, Inside Diameter 34 mm, Outside Diameter 60 mm, Maximum Thickness 5 mm, System of Measurement Metric, Minimum Thickness 5 mm, Color Silver, Inside Diameter Tolerance 1.339-1.363, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, #10-32 x 1/2 in, Stainless Steel Flat Head Phillips Drive, 1000 PK (1108FPU410)
- ZORO SELECT Retaining Washer, #10, 0.277 ID, PK50 (16FWRT010062)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-20x1", PK100 (U07890.025.0100)
- ZORO SELECT Spring Nut, #8-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBB9)
- ZORO SELECT Military Flat Washer, For Screw Size #6 , 18-8 Stainless Steel Plain Finish, 100 PK (MS15795-806)
- ZORO SELECT Flat Washer, For Screw Size M3 , Stainless Steel Plain Finish, 50 PK (M51530.030.0001)
- ZORO SELECT Flat Washer, For Screw Size M20 , Steel Black Oxide Finish, 10 PK (M38100.200.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 1/2" , Steel Hot Dipped Galvanized Finish, 5 PK (U38157.150.0001)
- ZORO SELECT Flat Washer, For Screw Size M5 , Steel Zinc Plated Finish, 100 PK (M38130.050.0001)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , Steel Zinc Yellow Finish, 100 PK (5RKG6)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , 316 Stainless Steel Plain Finish, 5 PK (WAS50558)
- Zoro Select Flat Washers