Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size M33 , Stainless Steel Plain Finish, 2 PK
Mfr # M55420.330.0001
Zoro # G2893591
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 60 mm
- Minimum Thickness 5 mm
- Maximum Thickness 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M55420.330.0001
- Zoro # G2893591
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M33 |
Outside Diameter | 60 mm |
Inside Diameter | 34 mm |
Dimensional Standards | DIN 125-1A |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 5 mm |
Maximum Thickness | 5 mm |
Standards | DIN 125-1A |
System of Measurement | Metric |
Temp. (F) | -58 Degrees to 302 Degrees F |
Type | Metric |
Minimum Temperature | -58 Degrees F |
Material Grade/Class | 316 |
Maximum Temperature | 302 Degrees F |
Bolt Compatibility | 316 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size M33, Inside Diameter 34 mm, Outside Diameter 60 mm, Maximum Thickness 5 mm, System of Measurement Metric, Minimum Thickness 5 mm, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 15/64 in Ht, 50 PK (U11361.037.0001)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-12, 2 ft, Steel, Grade A, Black Oxide Finish (U20360.125.2400)
- MIDWEST FASTENER Coupling Nut, 7/16"-20, Steel, Zinc Plated, 1-1/4 in Lg, 16 PK (53769)
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 100 mm Length (A4440060100)
- ZORO SELECT Flat Washer, For Screw Size M36 , Stainless Steel Plain Finish, 2 PK (M55420.360.0001)
- ZORO SELECT Flat Washer, For Screw Size M10 , Steel Zinc Plated Finish, 100 PK (M38400.100.0060)
- ZORO SELECT Flat Washer, For Screw Size M6 , Steel Zinc Plated Finish, 100 PK (M38400.060.0030)
- ZORO SELECT Flat Washer, For Screw Size #3 , Stainless Steel Plain Finish, 100 PK (AN960-C3)
- ZORO SELECT Flat Washer, For Screw Size #8 , 18-8 Stainless Steel Plain Finish, 100 PK (Z0540-188)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , Steel Zinc Yellow Finish, 50 PK (HS-0312SAEHZYBAGGR)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , Stainless Steel Plain Finish (Z9207SS)
- Zoro Select Flat Washers