Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size M3 , Titanium Plain Finish, 5 PK
Mfr # WAS406M3
Zoro # G2106050
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Titanium
- Finish Plain
- Outside Diameter 7 mm
- Minimum Thickness 0.4 mm
- Maximum Thickness 0.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WAS406M3
- Zoro # G2106050
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | M3 |
Outside Diameter | 7 mm |
Inside Diameter | 3.20 mm |
Inside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | DIN 125 |
Outside Diameter Tolerance | +/-0.010 in |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125, Material Titanium, Material Grade/Class Grade 2, Finish Plain, For Screw Size M3, Inside Diameter 3.2 mm, Outside Diameter 7 mm, Maximum Thickness 0.6 mm, System of Measurement Metric, Minimum Thickness 0.4 mm, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM B348 GR 2, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, M6-1.00 Thread Size, 10.16 mm Flange Dia., 13.8 mm L, 304 Stainless Steel (ATC9T-610)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 12 PK (67504)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 50 PK (U51060.037.0062)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 12 ft, Stainless Steel, 18-8, Plain Finish (U51070.056.9999)
- ZORO SELECT Flat Washer, For Screw Size M18 , Steel Zinc Plated Finish, 25 PK (M38093.180.0001)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , 18-8 Stainless Steel Plain Finish, 10 PK (WASB51W8)
- ZORO SELECT Flat Washer, For Screw Size M14 , Steel Zinc Plated Finish, 50 PK (M38093.140.0001)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Stainless Steel Plain Finish, 25 PK (U51410.062.0004)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , Steel Zinc Plated Finish, 10 PK (U38205.087.0001)
- ZORO SELECT Military Flat Washer, For Screw Size 1/2" , 18-8 Stainless Steel Plain Finish, 5 PK (MS15795-818)
- MIDWEST FASTENER Flat Washer, For Screw Size 7/16" , Steel Plain Finish, 205 PK (08478)
- Zoro Select Flat Washers