Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size M3 , Steel Zinc Plated Finish, 100 PK
Mfr # M38430.030.0001
Zoro # G2646817
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 1 mm
- Maximum Thickness 1 mm
- Standards DIN 7349
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M38430.030.0001
- Zoro # G2646817
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M3 |
Outside Diameter | 9 mm |
Inside Diameter | 3.20 mm |
Dimensional Standards | DIN 7349 |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1 mm |
Maximum Thickness | 1 mm |
Standards | DIN 7349 |
System of Measurement | Metric |
Temp. (F) | -58 Degrees to 302 Degrees F |
Type | Metric |
Maximum Temperature | 302 Degrees F |
Material Grade/Class | Grade 2 |
Minimum Temperature | -58 Degrees F |
Bolt Compatibility | Grade 2 |
Description
Plain Washer, Flat Washer Type Standard, Dimensional Standards DIN 7349, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, For Screw Size M3, Inside Diameter 3.2 mm, Outside Diameter 9 mm, Maximum Thickness 1 mm, System of Measurement Metric, Minimum Thickness 1 mm, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Bolt Sleeve Anchor, 1/2" Dia., 2-3/4" L, Stainless Steel Plain, 50 PK (05930-PWR)
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #00 Thread Size, Round, Steel, 1/8 in Lg (A0150010008)
- ZORO SELECT Press Insert, #10-32 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain, 25 PK (240-332-BR-PK25)
- AMERICAN SOCKETS 3/8X1 1/4 DOWEL PIN EBONY FINISH BLK OX (3720PDE)
- ZORO SELECT Flat Washer, For Screw Size M27 , Steel Zinc Plated Finish, 25 PK (M38430.270.0001)
- ZORO SELECT Flat Washer, For Screw Size M5 , Steel Zinc Plated Finish, 100 PK (M38250.050.0001)
- ZORO SELECT Flat Washer, For Screw Size M5 , Steel Zinc Plated Finish, 100 PK (M38130.050.0001)
- ZORO SELECT Flat Washer, For Screw Size M8 , Nylon Plain Finish, 50 PK (16M08018200)
- ZORO SELECT Flat Washer, For Screw Size #12 , Steel Zinc Plated Finish, 40 PK (U38205.021.0001)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Stainless Steel Plain Finish, 25 PK (U51410.043.0003)
- ZORO SELECT Flat Washer, For Screw Size 1" , 18-8 Stainless Steel Plain Finish (Z9208SS)
- Zoro Select General Washers