Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size M3 , Steel Zinc Plated Finish, 100 PK
Mfr # M38250.030.0001
Zoro # G1810816
original price:
$1.99
10% off
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.5 mm
- Maximum Thickness 0.5 mm
- Standards DIN 433
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M38250.030.0001
- Zoro # G1810816
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M3 |
Outside Diameter | 6 mm |
Inside Diameter | 3.20 mm |
Dimensional Standards | DIN 433 |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.5 mm |
Maximum Thickness | 0.5 mm |
Standards | DIN 433 |
System of Measurement | Metric |
Temp. (F) | -58 Degrees to 302 Degrees F |
Type | Metric |
Material Grade/Class | Grade 2 |
Maximum Temperature | 302 Degrees F |
Minimum Temperature | -58 Degrees F |
Bolt Compatibility | Grade 2 |
Description
Plain Washer, Flat Washer Type Standard, Dimensional Standards DIN 433, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, For Screw Size M3, Inside Diameter 3.2 mm, Outside Diameter 6 mm, Maximum Thickness 0.5 mm, System of Measurement Metric, Minimum Thickness 0.5 mm, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Lag Screw, 1/2 in, 5-1/2 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (LAG12512)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 3-3/4" L, 18-8 Stainless Steel Plain, 10 PK (U70420.037.0375)
- SABERDRIVE Wood Screw, #9, 1-3/4 in, White Steel Round Head Torx Drive, 123 PK (54084)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 1-1/2"-12, Steel, Plain (A04313200LH)
- ZORO SELECT Flat Washer, For Screw Size M2.6 , Steel Zinc Plated Finish, 100 PK (M38130.026.0001)
- ZORO SELECT Flat Washer, For Screw Size M4 , Steel Zinc Plated Finish, 100 PK (M38250.040.0001)
- ZORO SELECT Flat Washer, For Screw Size M33 , Steel Black Oxide Finish, 2 PK (M38100.330.0001)
- ZORO SELECT Flat Washer, For Screw Size M2 , Nylon Plain Finish, 50 PK (16M02050080)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Stainless Steel Plain Finish, 5 PK (Z9222)
- ZORO SELECT Flat Washer, For Screw Size #12 , Steel Zinc Plated Finish, 40 PK (U38205.021.0001)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/16" , Nylon 30 PK (70181)
- Zoro Select General Washers