Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, For Screw Size M3 , Stainless Steel Plain Finish, 50 PK
Mfr # M51420.030.0001
Zoro # G5355725
CAD Available
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 7 mm
- Minimum Thickness 0.5 mm
- Maximum Thickness 0.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51420.030.0001
- Zoro # G5355725
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M3 |
Outside Diameter | 7 mm |
Inside Diameter | 3.20 mm |
Dimensional Standards | DIN 125-1A |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.5 mm |
Maximum Thickness | 0.5 mm |
Standards | DIN 125-1A |
System of Measurement | Metric |
Type | Standard |
Material Grade/Class | 18-8 |
Bolt Compatibility | 18-8 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size M3, Inside Diameter 3.2 mm, Outside Diameter 7 mm, Maximum Thickness 0.5 mm, System of Measurement Metric, Minimum Thickness 0.5 mm, Pack Size Small Pack, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (00874)
- ZORO SELECT Flat Washer, For Screw Size M14 , Steel Black Oxide Finish, 50 PK (M38100.140.0001)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1 in L, Steel Zinc Plated, 1/2" Hex W (FC4681-2520-S-12)
- VEGA NutSetter, 1/4"-20 Thread to 2-9/16", S2 Modified Steel, Gunmetal Grey Finish (165HB416)
- ZORO SELECT Flat Washer, For Screw Size M3.5 , Stainless Steel Plain Finish, 50 PK (M51420.035.0001)
- ZORO SELECT Flat Washer, For Screw Size M2.5 , Stainless Steel Plain Finish, 50 PK (M51420.025.0001)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , Steel Chrome Plated Finish, 50 PK (MPB1004)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 25 PK (WASB14WZ)
- ZORO SELECT Flat Washer, For Screw Size M30 , Steel Black Oxide Finish, 100 PK (M04035.300.0001)
- ZORO SELECT Flat Washer, For Screw Size M24 , Stainless Steel Plain Finish, 5 PK (M55420.240.0001)
- ARMOR COAT Flat Washer, For Screw Size 3/4" , Steel Armor Coat Finish, 20 PK (UST236045)
- Zoro Select Flat Washers