Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size M3 , Brass Plain Finish, 100 PK
Mfr # FW5B00300-100P1
Zoro # G3213262
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Brass
- Finish Plain
- For Screw Size M3
- Outside Diameter 7 mm
- Minimum Thickness 0.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # FW5B00300-100P1
- Zoro # G3213262
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | M3 |
Outside Diameter | 7 mm |
Inside Diameter | 3.20 mm |
Dimensional Standards | DIN 125-1A |
Details
Item | Flat Washer |
Material | Brass |
Finish | Plain |
Minimum Thickness | 0.5 mm |
Maximum Thickness | 0.5 mm |
Standards | DIN 125-1A |
System of Measurement | Metric |
Thickness Tolerance | +/-0.05mm |
Type | Standard |
Material Grade/Class | Not Graded |
Bolt Compatibility | Grade 2 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Brass, Material Grade/Class Not Graded, Finish Plain, For Screw Size M3, Inside Diameter 3.2 mm, Outside Diameter 7 mm, Maximum Thickness 0.5 mm, System of Measurement Metric, Minimum Thickness 0.5 mm, Pack Size Small Pack, Thickness Tolerance +/-0.05mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 13.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040160-025P1)
- 80/20 Flat Washer, For Screw Size 5/16" , Steel Zinc Plated Finish (3760)
- ZORO SELECT Socket Set Screw, Flat, 1/2-13x3/8, PK50 (U07810.050.0037)
- STM Flange Nut, 3/4"-10, Black Oxide (333658)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Zinc Yellow Finish, 100 PK (513021G)
- ZORO SELECT Flat Washer, For Screw Size #4 , Phenolic Resin Plain Finish, 5 PK (Z8402)
- ZORO SELECT Flat Washer, For Screw Size M12 , Stainless Steel Plain Finish, 25 PK (M51530.120.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 1/2" , Steel Zinc Plated Finish, 90 PK (B38400.150.0001)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , 18-8 Stainless Steel Plain Finish, 1000 PK (37WSAE188)
- ZORO SELECT Flat Washer, For Screw Size 9/16" , Steel Hot Dipped Galvanized Finish, 25 PK (U38157.056.0001)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Steel Zinc Plated Finish, 50 PK (U38400.043.0001)
- Zoro Select General Washers