Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size M27 , Steel Black Oxide Finish, 5 PK
Mfr # M38100.270.0001
Zoro # G2893829
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 50 mm
- Minimum Thickness 4 mm
- Maximum Thickness 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M38100.270.0001
- Zoro # G2893829
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M27 |
Outside Diameter | 50 mm |
Inside Diameter | 28 mm |
Dimensional Standards | DIN 125-1A |
Inside Diameter Tolerance | 1.102-1.115 |
Outside Diameter Tolerance | 1.944-1.969 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Not Graded, Finish Black Oxide, For Screw Size M27, Inside Diameter 28 mm, Outside Diameter 50 mm, Maximum Thickness 4 mm, System of Measurement Metric, Minimum Thickness 4 mm, Color Clear, Inside Diameter Tolerance 1.102-1.115, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Carriage Bolts 5/16in-18 X 1-1/2in A307 Grade A Zinc Plated Steel 50PK (9062906)
- ITW Deck Screw, #8 x 2-1/2 in, Trim Head, 100 PK (119730)
- PRIME-LINE Hex Nut, M6-1.00, Steel, Class 8, Zinc Plated, 25 PK (9087834)
- ZORO SELECT Threaded Rod, Plain Finish, 10 PK (U22538.112.1325)
- ZORO SELECT Flat Washer, For Screw Size M24 , Steel Black Oxide Finish, 10 PK (M38100.240.0001)
- ZORO SELECT Flat Washer, For Screw Size 10" , Steel Plain Finish, 5000 PK (10WFBR300)
- ZORO SELECT Military Flat Washer, For Screw Size #5 , 18-8 Stainless Steel Plain Finish, 100 PK (NAS620-C5L)
- ZORO SELECT Flat Washer, For Screw Size #8 , Stainless Steel Plain Finish, 50 PK (U51410.016.0002)
- ZORO SELECT Flat Washer, For Screw Size 2X1" , Nylon Nylon Finish, 5000 PK (0204.093WFN)
- ZORO SELECT Flat Washer, For Screw Size 5" , 316 Stainless Steel Plain Finish, 1000 PK (31WUSS316)
- ZORO SELECT Flat Washer, For Screw Size #6 , Stainless Steel Passivated Finish, 10000 PK (NAS620-C6)
- Zoro Select Flat Washers