Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size M27 , Stainless Steel Plain Finish, 5 PK
Mfr # M55420.270.0001
Zoro # G2893600
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 50 mm
- Minimum Thickness 4 mm
- Maximum Thickness 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M55420.270.0001
- Zoro # G2893600
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M27 |
Outside Diameter | 50 mm |
Inside Diameter | 28 mm |
Dimensional Standards | DIN 125-1A |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 4 mm |
Maximum Thickness | 4 mm |
Standards | DIN 125-1A |
System of Measurement | Metric |
Temp. (F) | -58 Degrees to 302 Degrees F |
Type | Metric |
Maximum Temperature | 302 Degrees F |
Material Grade/Class | 316 |
Minimum Temperature | -58 Degrees F |
Bolt Compatibility | 316 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size M27, Inside Diameter 28 mm, Outside Diameter 50 mm, Maximum Thickness 4 mm, System of Measurement Metric, Minimum Thickness 4 mm, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 50 PK (M01010.100.0050)
- ZORO SELECT Wood Screw, #4, 3/4 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.011.0075)
- ZORO SELECT L-Hook, 1"-8, 36" L, Carbon Steel Hot Dipped Galvanized (45233)
- STRONG-POINT Machine Screw, Plain Steel (615CY)
- ZORO SELECT Flat Washer, For Screw Size M30 , Stainless Steel Plain Finish, 5 PK (M55420.300.0001)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Steel Hot Dipped Galvanized Finish, 50 PK (U38157.043.0001)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Stainless Steel Plain Finish, 20 PK (U51205.075.0001)
- ZORO SELECT Flat Washer, For Screw Size 1 1/4" , Steel Zinc Yellow Finish, 5 PK (U38405.125.0001)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 25 PK (WASB14RZ)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Stainless Steel Plain Finish, 20 PK (U51410.075.0007)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Steel Zinc Plated Finish, 960 PK (03884)
- Zoro Select Flat Washers