Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size M24 , Steel Zinc Plated Finish, 90 PK
Mfr # L38130.240.0001
Zoro # G5654236
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size M24
- Minimum Thickness 4 mm
- Maximum Thickness 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # L38130.240.0001
- Zoro # G5654236
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M24 |
Outside Diameter | 44 mm |
Inside Diameter | 25 mm |
Inside Diameter Tolerance | 0.984-0.997 |
Dimensional Standards | DIN 125-1A |
Outside Diameter Tolerance | 1.708-1.732 |
Description
Flat Washers, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size M24, Inside Diameter 25 mm, Outside Diameter 44 mm, Maximum Thickness 4 mm, System of Measurement Metric, Minimum Thickness 4 mm, Color Silver, Inside Diameter Tolerance 0.984-0.997, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-24 x 1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (22080)
- SABERDRIVE Wood Screw, #9, 3-1/2 in, White Steel Round Head Torx Drive, 64 PK (54099)
- MIDWEST FASTENER Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 100 PK (00032)
- GOEBEL Rivet Nut, 1/4"-20 Thread Size, Steel, 250 PK (SSS3-420-165)
- ZORO SELECT Flat Washer, For Screw Size M24 , Steel Zinc Plated Finish, 50 PK (M38400.240.0085)
- ZORO SELECT Flat Washer, For Screw Size M24 , Steel Zinc Plated Finish, 10 PK (M38130.240.0001)
- ZORO SELECT Flat Washer, For Screw Size M24 , Steel Zinc Plated Finish, 50 PK (M38400.240.0080)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Steel Black Oxide Finish, 25 PK (U38403.062.0001)
- ZORO SELECT Flat Washer, For Screw Size 3/8 in , Stainless Steel Plain Finish, 10 PK (WASB38W8)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , Steel Black Oxide Finish, 140 PK (B38100.087.0001)
- METRIC BLUE Flat Washer, For Screw Size M6 , Steel Plain Finish (UST182817)
- Zoro Select Flat Washers