Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size M24 , Steel Zinc Plated Finish, 10 PK
Mfr # M38210.240.0001
Zoro # G2893576
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size M24
- Outside Diameter 72 mm
- Minimum Thickness 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M38210.240.0001
- Zoro # G2893576
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M24 |
Outside Diameter | 72 mm |
Inside Diameter | 26 mm |
Inside Diameter Tolerance | 1.024-1.057 |
Outside Diameter Tolerance | 2.76-2.835 |
Dimensional Standards | DIN 9021 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 9021, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size M24, Inside Diameter 26 mm, Outside Diameter 72 mm, Maximum Thickness 5 mm, System of Measurement Metric, Minimum Thickness 5 mm, Color Silver, Inside Diameter Tolerance 1.024-1.057, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0620x1 1/4 ID, Pk10 (25257)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Stainless Steel Plain Finish, 5/16 in Shaft Dia, 5 PK (TX-31SS)
- ZORO SELECT Thread Cutting Screw, #8 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-800370-100P)
- ZORO SELECT 1/4"-20 x 2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51320.025.0200)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , 18-8 Stainless Steel Plain Finish, 500 PK (75WSAE188)
- ZORO SELECT Flat Washer, For Screw Size 1 1/4 in , Steel Zinc Plated Finish, 2 PK (WASB82WZ)
- ZORO SELECT Flat Washer, For Screw Size 2 1/4" , Steel Black Oxide Finish, 5 PK (U38402.225.0001)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Zinc Plated Finish, 25000 PK (100WUSS)
- ZORO SELECT Flat Washer, For Screw Size #1 , 18-8 Stainless Steel Plain Finish (WAS50401)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Steel Black Oxide Finish, 25000 PK (50WSAEB)
- ZORO SELECT Flat Washer, For Screw Size 9/16" , 18-8 Stainless Steel Plain Finish, 100 PK (Z0548-188)
- Zoro Select General Washers