Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size M22 , Steel Zinc Yellow Finish, 10 PK
Mfr # M38080.220.0001
Zoro # G2893880
original price:
$2.05
12% off
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Minimum Thickness 3 mm
- Maximum Thickness 3 mm
- Standards DIN 125-1A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M38080.220.0001
- Zoro # G2893880
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M22 |
Outside Diameter | 39 mm |
Inside Diameter | 23 mm |
Outside Diameter Tolerance | 1.511-1.535 |
Dimensional Standards | DIN 125-1A |
Inside Diameter Tolerance | 0.906-0.919 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Grade 2, Finish Zinc Yellow, For Screw Size M22, Inside Diameter 23 mm, Outside Diameter 39 mm, Maximum Thickness 3 mm, System of Measurement Metric, Minimum Thickness 3 mm, Color Yellow, Inside Diameter Tolerance 0.906-0.919, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07141.060.0012)
- MIDWEST FASTENER Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 30 PK (61003)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51205.025.0001)
- ZORO SELECT Binding Screw, 1/4"-20 Thd Sz, 18-8 Stainless Steel, 5 PK (5MA36)
- ZORO SELECT Flat Washer, For Screw Size M16 , Steel Zinc Yellow Finish, 25 PK (M38080.160.0001)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Steel Black Oxide Finish, 25000 PK (43WUSSB)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , Stainless Steel Plain Finish, 5 PK (U55205.087.0001)
- ZORO SELECT Flat Washer, For Screw Size #8 , Stainless Steel Plain Finish, 10 PK (Z9158)
- ZORO SELECT Flat Washer, For Screw Size M5 , Steel Zinc Plated Finish, 100 PK (M38430.050.0001)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Steel Zinc Plated Finish, 325 PK (62WUSS)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Steel Zinc Plated Finish, 480 PK (B38400.075.0002)
- Zoro Select Flat Washers