Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size M20 , Steel Zinc Plated Finish, 10 PK
Mfr # M38130.200.0001
Zoro # G5323656
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 3 mm
- Maximum Thickness 3 mm
- Standards DIN 125-1A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M38130.200.0001
- Zoro # G5323656
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M20 |
Outside Diameter | 37 mm |
Inside Diameter | 21 mm |
Inside Diameter Tolerance | 0.827-0.84 |
Outside Diameter Tolerance | 1.432-1.457 |
Dimensional Standards | DIN 125-1A |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size M20, Inside Diameter 21 mm, Outside Diameter 37 mm, Maximum Thickness 3 mm, System of Measurement Metric, Minimum Thickness 3 mm, Color Silver, Inside Diameter Tolerance 0.827-0.84, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50862)
- HHIP MT5 To JT4 Drill Chuck Arbor (3700-0124)
- ZORO SELECT #10-24 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0125)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 7/8 in L, 50 PK (U08200.037.0087)
- ZORO SELECT Flat Washer, For Screw Size M22 , Steel Zinc Plated Finish, 10 PK (M38130.220.0001)
- ZORO SELECT Flat Washer, For Screw Size M16 , Steel Zinc Plated Finish, 25 PK (M38130.160.0001)
- ZORO SELECT Flat Washer, For Screw Size M20 , Steel Zinc Plated Finish, 100 PK (M38250.200.0001)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , Steel Zinc Yellow Finish, 10 PK (514111G)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Steel Black Oxide Finish, 2900 PK (B38200.037.0001)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Steel Black Oxide Finish, 275 PK (B38100.062.0001)
- ZORO SELECT Flat Washer, For Screw Size #6 , Stainless Steel Plain Finish, 50 PK (U51410.013.0003)
- Zoro Select Flat Washers