Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size M20 , Steel Plain Finish, 25 PK
Mfr # FW2S02000-025P2
Zoro # G3278886
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Plain
- Outside Diameter 37 mm
- Minimum Thickness 3 mm
- Maximum Thickness 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # FW2S02000-025P2
- Zoro # G3278886
- Country of Origin Thailand
- Category Flat Washers
Dimensions
For Screw Size | M20 |
Outside Diameter | 37 mm |
Inside Diameter | 21 mm |
Dimensional Standards | DIN 125-1A |
Details
Item | Flat Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 3 mm |
Maximum Thickness | 3 mm |
Standards | DIN 125-1A |
System of Measurement | Metric |
Brinell Hardness | 200 |
Thickness Tolerance | +/-0.30mm |
Color | Black |
Type | Standard |
Material Grade/Class | Grade 2 |
For Use With | Property Class 8.8 And 10.9 Screws And Studs |
Bolt Compatibility | Grade 2 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Grade 2, Finish Plain, For Screw Size M20, Inside Diameter 21 mm, Outside Diameter 37 mm, Maximum Thickness 3 mm, System of Measurement Metric, Minimum Thickness 3 mm, Color Black, Pack Size Small Pack, Thickness Tolerance +/-0.30mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M55050.050.0025)
- ZORO SELECT Lag Screw, 3/8 in, 1-3/4 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.037.0175)
- ZORO SELECT Flat Washer, For Screw Size 1" , Stainless Steel Plain Finish, 10 PK (1NU57)
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 2 5/8 in Ht, Hot Dipped Galvanized Steel (53420 8)
- ZORO SELECT Flat Washer, For Screw Size M18 , Steel Plain Finish, 25 PK (FW2S01800-025P2)
- ZORO SELECT Flat Washer, For Screw Size 9/16" , Steel Zinc Yellow Finish, 25 PK (514071G)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Steel Black Oxide Finish, 20 PK (U38200.075.0001)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Steel Hot Dipped Galvanized Finish, 10 PK (U04237.075.0001)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Steel Zinc Yellow Finish, 25 PK (HS-0500SAEHZYBAGGR)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , Nylon Plain Finish, 40 PK (17W08754)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size 1" , Steel Zinc Plated Finish (A0581000SAEWZ)
- Zoro Select General Washers