Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size M20 , Stainless Steel Plain Finish, 5 PK
Mfr # M51420.200.0001
Zoro # G5355813
original price:
$2.59
16% off
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 2.7 mm
- Maximum Thickness 3.3 mm
- Standards DIN 125-1A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51420.200.0001
- Zoro # G5355813
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M20 |
Outside Diameter | 37 mm |
Inside Diameter | 21 mm |
Inside Diameter Tolerance | +0.33 mm ; |
Outside Diameter Tolerance | -0.62 mm ; |
Dimensional Standards | DIN 125-1A |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size M20, Inside Diameter 21 mm, Outside Diameter 37 mm, Maximum Thickness 3.3 mm, System of Measurement Metric, Minimum Thickness 2.7 mm, Color Silver, Inside Diameter Tolerance +0.33 mm ;, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 10 PK (U51050.037.0300)
- ALLIED TITANIUM Hex Nut, M4-0.7, Titanium, Grade 2 (0001726)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Chrome Brass Round Head Slotted Drive, 30 PK (61704)
- ZORO SELECT Standard Crown Cap Nut, 5/8"-18, Steel, Chome Plated, 1.315 H, 5 PK (MPB665)
- ZORO SELECT Flat Washer, For Screw Size M16 , Stainless Steel Plain Finish, 10 PK (M51530.160.0001)
- ZORO SELECT Flat Washer, For Screw Size M12 , Stainless Steel Plain Finish, 25 PK (M51530.120.0001)
- ZORO SELECT Flat Washer, For Screw Size M16 , Stainless Steel Plain Finish, 10 PK (M51420.160.0001)
- ZORO SELECT Flat Washer, For Screw Size M18 , Steel Zinc Plated Finish, 25 PK (M38130.180.0001)
- ZORO SELECT Flat Washer, For Screw Size #8 , Steel Zinc Plated Finish, 100 PK (U38400.016.0002)
- ZORO SELECT Flat Washer, For Screw Size M24 , Stainless Steel Plain Finish, 5 PK (M55420.240.0001)
- ZORO SELECT Flat Washer, For Screw Size M11 , Steel Zinc Plated Finish, 50 PK (M38130.110.0001)
- Zoro Select General Washers