Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size M2 , Stainless Steel Plain Finish, 50 PK
Mfr # M51530.020.0001
Zoro # G2282799
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 7 mm
- Minimum Thickness 0.8 mm
- Maximum Thickness 0.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51530.020.0001
- Zoro # G2282799
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M2 |
Outside Diameter | 7 mm |
Inside Diameter | 2.2 mm |
Dimensional Standards | DIN 9021 |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.8 mm |
Maximum Thickness | 0.8 mm |
Standards | DIN 9021 |
System of Measurement | Metric |
Temp. (F) | -58 Degrees to 302 Degrees F |
Type | Metric |
Minimum Temperature | -58 Degrees F |
Maximum Temperature | 302 Degrees F |
Material Grade/Class | 18-8 |
Bolt Compatibility | 18-8 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 9021, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size M2, Inside Diameter 2.2 mm, Outside Diameter 7 mm, Maximum Thickness 0.8 mm, System of Measurement Metric, Minimum Thickness 0.8 mm, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 25 PK (M04100.140.0050)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70870500-004BX)
- ZORO SELECT Flat Washer, For Screw Size #8 , Nylon Plain Finish, 40 PK (16FW008062)
- SAMMYS SAMMYS Vertical Rod Hanger, Wood, 1/4 in Size, 3" L, Steel Zinc-Climaseal, 25 PK (8015925)
- ZORO SELECT Flat Washer, For Screw Size M3 , Stainless Steel Plain Finish, 50 PK (M51530.030.0001)
- ZORO SELECT Flat Washer, For Screw Size M2.5 , Stainless Steel Plain Finish, 50 PK (M51530.025.0001)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Zinc Yellow Finish, 10 PK (513121G)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Hot Dipped Galvanized Finish, 5 PK (U04237.100.0001)
- ZORO SELECT Flat Washer, For Screw Size #10 , Stainless Steel Plain Finish, 50 PK (U55410.019.0001)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38130.037.0001)
- ZORO SELECT Flat Washer, For Screw Size 3" , Steel Black Oxide Finish, 5 PK (U38402.300.0001)
- Zoro Select General Washers