Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size M18 , Steel Black Oxide Finish, 25 PK
Mfr # M38100.180.0001
Zoro # G9086472
original price:
$4.03
6% off
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 34 mm
- Minimum Thickness 3 mm
- Maximum Thickness 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M38100.180.0001
- Zoro # G9086472
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M18 |
Outside Diameter | 34 mm |
Inside Diameter | 19 mm |
Inside Diameter Tolerance | 0.748-0.761 |
Dimensional Standards | DIN 125-1A |
Outside Diameter Tolerance | 1.314-1.339 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Not Graded, Finish Black Oxide, For Screw Size M18, Inside Diameter 19 mm, Outside Diameter 34 mm, Maximum Thickness 3 mm, System of Measurement Metric, Minimum Thickness 3 mm, Color Clear, Inside Diameter Tolerance 0.748-0.761, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Zap-It Nail Drive Anchor, 3/16" Dia., 7/8" L, Stainless Steel 100 PK (3912000)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.016.0125)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .008x6x50" (008-6-50)
- USA INDUSTRIALS Aluminum Unthreaded Round Spacers, M3 Screw Size, Plain Aluminum, 3 mm Overall Lg (ZSPCR-376)
- ZORO SELECT Flat Washer, For Screw Size M16 , Steel Black Oxide Finish, 25 PK (M38100.160.0001)
- ZORO SELECT Flat Washer, For Screw Size M22 , Steel Black Oxide Finish, 10 PK (M38100.220.0001)
- ZORO SELECT Flat Washer, For Screw Size M20 , Steel Black Oxide Finish, 10 PK (M38100.200.0001)
- ZORO SELECT Flat Washer, For Screw Size #8 , Stainless Steel Plain Finish, 50 PK (U51410.016.0003)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Black Oxide Finish, 210 PK (B38403.100.0001)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Stainless Steel Plain Finish, 25 PK (U51410.062.0003)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Steel Black Oxide Finish, 20 PK (34245)
- Zoro Select Flat Washers