Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size M1.6 , Stainless Steel Plain Finish, 50 PK
Mfr # M55420.016.0001
Zoro # G2893628
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 4 mm
- Minimum Thickness 0.3 mm
- Maximum Thickness 0.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M55420.016.0001
- Zoro # G2893628
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M1.6 |
Outside Diameter | 4 mm |
Inside Diameter | 1.7 mm |
Dimensional Standards | DIN 125-1A |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.3 mm |
Maximum Thickness | 0.3 mm |
Standards | DIN 125-1A |
System of Measurement | Metric |
Temp. (F) | -58 Degrees to 302 Degrees F |
Type | Metric |
Minimum Temperature | -58 Degrees F |
Material Grade/Class | 316 |
Maximum Temperature | 302 Degrees F |
Bolt Compatibility | 316 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size M1.6, Inside Diameter 1.7 mm, Outside Diameter 4 mm, Maximum Thickness 0.3 mm, System of Measurement Metric, Minimum Thickness 0.3 mm, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Liberty Anchors Female Toggle Anchor, 2-1/4" L, Steel, 2 PK (GCP38000TF)
- ZORO SELECT Flat Washer, For Screw Size 1 1/4" , Steel Black Oxide Finish, 5 PK (U04035.125.0001)
- E-Z LOK Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 0.512 in L, Zinc Alloy (901420-13)
- ZORO SELECT #6-32 x 1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.013.0050)
- ZORO SELECT Flat Washer, For Screw Size M2 , Stainless Steel Plain Finish, 50 PK (M55420.020.0001)
- ZORO SELECT Flat Washer, For Screw Size M2 , Stainless Steel Plain Finish, 50 PK (M51420.020.0001)
- ZORO SELECT Military Flat Washer, For Screw Size #4 , 18-8 Stainless Steel Plain Finish, 100 PK (MS15795-804)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38400.050.0001)
- ZORO SELECT Flat Washer, For Screw Size #1 , Steel Zinc Plated Finish, 2 PK (WASB80NZ)
- ZORO SELECT Flat Washer, For Screw Size M8 , Steel Zinc Plated Finish, 5000 PK (M8D125A)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Steel Hot Dipped Galvanized Finish, 550 PK (B38157.050.0001)
- Zoro Select General Washers