Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, For Screw Size M12 , Steel Zinc Plated Finish, 50 PK
Mfr # M38130.120.0001
Zoro # G5329073
CAD Available
original price:
$5.19
14% off
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 2.5 mm
- Maximum Thickness 2.5 mm
- Standards DIN 125-1A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M38130.120.0001
- Zoro # G5329073
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M12 |
Outside Diameter | 24 mm |
Inside Diameter | 13 mm |
Outside Diameter Tolerance | 0.924-0.945 |
Inside Diameter Tolerance | 0.512-0.522 |
Dimensional Standards | DIN 125-1A |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size M12, Inside Diameter 13 mm, Outside Diameter 24 mm, Maximum Thickness 2.5 mm, System of Measurement Metric, Minimum Thickness 2.5 mm, Color Silver, Inside Diameter Tolerance 0.512-0.522, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Drywall Screw, #8 x 1-5/8 in (A0650100140)
- ZORO SELECT Flanged Coil Thread Anchor, 5/8" Dia, 2" L, Carbon Steel Zinc Plated, 25 PK (U30577.050.0001)
- PRECISION BRAND Shim Stock, Roll, Brass, 150mm (17978)
- ZORO SELECT Spring Nut, #10-24, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (1LBD9)
- ZORO SELECT Flat Washer, For Screw Size M14 , Steel Zinc Plated Finish, 50 PK (M38130.140.0001)
- ZORO SELECT Flat Washer, For Screw Size M10 , Steel Zinc Plated Finish, 100 PK (M38210.100.0001)
- ZORO SELECT Flat Washer, For Screw Size M16 , Steel Zinc Plated Finish, 100 PK (M38250.160.0001)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Brass Plain Finish, 5 PK (Z9095BR)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Nylon Plain Finish, 20 PK (17W10002)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Steel Hot Dipped Galvanized Finish, 5 PK (U38157.112.0001)
- ZORO SELECT Flat Washer, For Screw Size M2 , Steel Zinc Plated Finish, 100 PK (M38130.020.0001)
- Zoro Select Flat Washers