Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size M12 , Steel Hot Dipped Galvanized Finish, 400 PK
Mfr # M04237.120.0001
Zoro # G0410840
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Hot Dipped Galvanized
- For Screw Size M12
- Outside Diameter 24 mm
- Minimum Thickness 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M04237.120.0001
- Zoro # G0410840
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M12 |
Outside Diameter | 24 mm |
Inside Diameter | 13 mm |
Dimensional Standards | EN 14399-6 |
Details
Item | Flat Washer |
Material | Steel |
Finish | Hot Dipped Galvanized |
Minimum Thickness | 3 in |
Maximum Thickness | 3 in |
Standards | EN 14399-6 |
System of Measurement | Metric |
Type | High-Strength |
Material Grade/Class | Grade 2 |
Bolt Compatibility | Grade 2 |
Description
Structural Washer, Flat Washer Type Standard, Dimensional Standards EN 14399-6, Material Steel, Material Grade/Class 300HV, Finish Hot Dip Galvanized, For Screw Size M12, Inside Diameter 13 mm, Outside Diameter 24 mm, Maximum Thickness 3 in, Minimum Thickness 3 in, Pack Size Small Pack, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-40 x 1/2 in Torx Oval Machine Screw, Black Oxide Steel, 8 PK (32978)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/4" , Steel Zinc Yellow Finish, 50 PK (931041)
- MIDWEST FASTENER Wood Screw, #4, 3/4 in, Plain Brass Round Head Slotted Drive, 48 PK (62076)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M8025CSP)
- ZORO SELECT Flat Washer, For Screw Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51410.050.0005)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Steel Black Oxide Finish, 100 PK (U38100.025.0001)
- ZORO SELECT Flat Washer, For Screw Size M16 , Steel Zinc Plated Finish, 600 PK (M16D125A)
- ZORO SELECT Flat Washer, For Screw Size 2 1/4" , Steel Black Oxide Finish, 5 PK (U38402.225.0001)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , 18-8 Stainless Steel Plain Finish, 100 PK (Z0543-188)
- ZORO SELECT SAE Washer, For Screw Size #12 , Steel Black Oxide Finish, 100 PK (P45090-PG)
- PROPLUS 0.68 in. Teflon Flat Washer 3/8 in. L (558545)
- Zoro Select Flat Washers